Shop All Strobe and Flashing Lights
Federal Signal
Strobe Light, Magenta, Xenon, 0.45A, 120VAC
Mfr # G-STR-120-T-M
Zoro # G5577741
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Magenta
- Lamp Type Xenon
- Power Source 120V AC
- Lamp Life 10,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # G-STR-120-T-M
- Zoro # G5577741
- UPC # 782979234470
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 8 61/64 in |
Depth | 7 29/64 in |
Width | 7 29/64 in |
Details
Item | Strobe Light |
Color | Magenta |
Lamp Type | Xenon |
Power Source | 120V AC |
Lamp Life | 10,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 60 |
Housing Material | Glass Reinforced Polyester |
Standards | ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC and INMETRO Certifications, Zone 1, 21 Rated, EX D IIC |
Lens Design | Fresnel |
Light Output | 21 Joules |
Includes | Dome Guard |
Current Drawn | 0.45A AC |
Operating Temp. | -58 Degrees to 158 Degrees F |
Rating | IP66 |
Mounting | U-Bracket |
Description
Strobe Light, Color Magenta, Lamp Type Xenon, Flashes per Minute 60, Light Output 21 Joules, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyester, Mounting U-Bracket, Operating Temp. -58 Degrees to 158 Degrees F, Rating IP66, Power Source 120V AC, Current Drawn 0.45A AC, Width 7 29/64 in, Depth 7 29/64 in, Height 8 61/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Ultra Elite™ Respirator, L (493108)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471N05 (471N05)
- EDWARDS SIGNALING Fire Bell, Gray, 6 In., 20 to 24V (439D-6AW)
- NMC Pedestrian Walkway Walk On Sign (WFS56)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Amber, 120VAC (FB2PST-120A)
- FEDERAL SIGNAL Ceiling Mount, 6-59/64in.Wx2-57/64in.H (CMXC-SB)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 24VDC (LP3TL-024R)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 24V (LP3PL-024A)
- FEDERAL SIGNAL Warning Light, LED, Red, 120VAC (371LED-120R)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red (LP3ML-120R)
- FEDERAL SIGNAL Strobe Light, Red, FPM 60, Xenon, 0.34A (G-STR-230-D-R)
- Federal Signal Safety Alarms and Warnings