Shop All Strobe and Flashing Lights
Federal Signal
Strobe Light, Green, Xenon, 0.34A, Brckt Mnt
Mfr # G-STR-230-T-G
Zoro # G5577680
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type Xenon
- Power Source 24 to 240V AC
- Lamp Life 10,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # G-STR-230-T-G
- Zoro # G5577680
- UPC # 782979234678
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 8 61/64 in |
Width | 7 29/64 in |
Depth | 7 29/64 in |
Details
Item | Strobe Light |
Color | Green |
Lamp Type | Xenon |
Power Source | 24 to 240V AC |
Lamp Life | 10,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 60 |
Housing Material | Glass Reinforced Polyester |
Standards | ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC and INMETRO Certifications, Zone 1, 21 Rated, EX D IIC |
Includes | Dome Guard |
Rating | IP66 |
Current Drawn | 0.34A AC |
Operating Temp. | -58 Degrees to 158 Degrees F |
Mounting | U-Bracket |
Lens Design | Fresnel |
Light Output | 21 Joules |
Description
Strobe Light, Color Green, Lamp Type Xenon, Flashes per Minute 60, Light Output 21 Joules, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyester, Mounting U-Bracket, Operating Temp. -58 Degrees to 158 Degrees F, Rating IP66, Power Source 24 to 240V AC, Current Drawn 0.34A AC, Width 7 29/64 in, Depth 7 29/64 in, Height 8 61/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Knee Pad, Soft Shell (94200)
- KASK Superplasma Mirrored Full Face Visor (WVI00003-520)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 3 mil, Blue, S (Size 6), 100 Pack (2XLZ6)
- EAGLE Eagle Spill Containment Drum Stacker Shelf (EG-1608)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-120A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 120VAC (LP3PL-120R)
- FEDERAL SIGNAL Strobe, 120VAC, Pipe Mount, Blue (131ST-120B)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 120VAC (LP3TL-120R)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 24V (LP3TL-024A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP1-120G)
- FEDERAL SIGNAL Beacon Warning Light, Amber, LED (SLM100A)
- Federal Signal Strobe and Flashing Lights