Shop All Strobe and Flashing Lights
Federal Signal
Strobe Light, Green, Surface, 3-1/8 Dia
Mfr # LP3S-120G
Zoro # G4277323
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type Strobe
- Power Source 120V AC
- Lens Material Polycarbonate
- Flashes per Minute 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LP3S-120G
- Zoro # G4277323
- UPC # 782979204060
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 5 in |
Diameter | 3 1/8 in |
Details
Item | Strobe Light |
Color | Green |
Lamp Type | Strobe |
Power Source | 120V AC |
Lens Material | Polycarbonate |
Flashes per Minute | 75 |
Housing Material | Polycarbonate |
Standards | UL, CUL, CSA |
Mounting | Surface |
Rating | 4X, IP66 |
Current Drawn | 0.1A |
Lens Design | Round Screw On |
Includes | Pigtail, Gasket, Mounting Hardware |
Description
Strobe Light, Color Green, Lamp Type Strobe, Flashes per Minute 75, Lens Design Round Screw On, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Surface, Rating 4X, IP66, Power Source 120V AC, Current Drawn 0.1A, Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION METALIZERS Global Industrial„¢ Half Dome Acrylic Mirror, Indoor, 36" Dia., 180° Viewing Angle (DPB 3612)
- BRADY Ultra Reflective Letter, V, PK10 (3010-V)
- SIGNMISSION No Parking Any Time with double arrow 12inx18in Heavy Gauges, A-1218 No Parkings - Any double (A-1218 No Parking Signs - Any double)
- BRADY Label, 1 in W, Black (M7-173-593-BK)
- FEDERAL SIGNAL Wall Mount, Black, 10-13/32in.Wx4-7/64in.H (WMXC-SB)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3P-012-048R)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-120A)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TP-A)
- FEDERAL SIGNAL Beacon Warning Light, Green, LED (SLM100G)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (FB2PST-120R)
- EATON Tower Light, 70 mm, Steady, Rd, Gr (SL7-100-L-RG-24LED)
- Federal Signal Safety Alarms and Warnings