Shop All Strobe and Flashing Lights
Federal Signal
Strobe Light, Green, FPM 60, Xenon, 1.50A
Mfr # G-STR-024-D-G
Zoro # G5578021
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Output 21 Joules
- Lamp Type Xenon
- Height 8 61/64 in
- Rating IP66
- Housing Material Glass Reinforced Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # G-STR-024-D-G
- Zoro # G5578021
- UPC # 782979234111
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 8 61/64 in |
Depth | 5 15/64 in |
Width | 5 15/64 in |
Details
Light Output | 21 Joules |
Lamp Type | Xenon |
Rating | IP66 |
Housing Material | Glass Reinforced Polyester |
Mounting | Surface |
Lamp Life | 10,000 hr |
Lens Design | Fresnel |
Includes | Dome Guard |
Current Drawn | 1.50A DC |
Flashes per Minute | 60 |
Item | Strobe Light |
Lens Material | Polycarbonate |
Operating Temp. | -58 Degrees to 158 Degrees F |
Color | Green |
Standards | ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC and INMETRO Certifications, Zone 1, 21 Rated, EX D IIC |
Power Source | 24V DC |
For Use With | Signaling System, Marine, Security, Control Panel, Industrial |
Audible Alarm Type | Visual |
Features | Corrosion Resistant, Flame Proof |
Connection Type | Wired |
Voltage | 24 V DC |
Description
Strobe Light, Color Green, Lamp Type Xenon, Flashes per Minute 60, Light Output 21 Joules, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyester, Mounting Surface, Operating Temp. -58 Degrees to 158 Degrees F, Rating IP66, Power Source 24V DC, Current Drawn 1.50A DC, Width 5 15/64 in, Depth 5 15/64 in, Height 8 61/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 12" Wx18" H, 0.055" Thick, 485L19 (485L19)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-S)
- NMC Danger Lock Out Electrical Switches Sign - Bilingual, ESD679RB (ESD679RB)
- DUPONT Disposable Shirt , M , White , Polyolefin , Snap Front (TY303SWHMD005000)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Clear, 120VAC (VALS-120C)
- FEDERAL SIGNAL Strobe Light, Red, FPM 60, Xenon, 0.45A (G-STR-120-D-R)
- FEDERAL SIGNAL Warning Light, LED, Red, 120VAC (371LED-120R)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (225XL-024A)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TR-A)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TM-A)
- SCHUMACHER ELECTRIC COLOR MATCH LIGHT (SCHSL136)
- Federal Signal Strobe and Flashing Lights