Shop All Strobe and Flashing Lights
Federal Signal
Strobe Light, Clear, Xenon, 0.34A, Brckt Mnt
Mfr # G-STR-230-T-C
Zoro # G5577699
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 61/64 in
- Includes Dome Guard
- Operating Temp. -58 Degrees to 158 Degrees F
- Current Drawn 0.34A AC
- Lamp Life 10,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # G-STR-230-T-C
- Zoro # G5577699
- UPC # 782979234661
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 8 61/64 in |
Width | 7 29/64 in |
Depth | 7 29/64 in |
Details
Includes | Dome Guard |
Operating Temp. | -58 Degrees to 158 Degrees F |
Current Drawn | 0.34A AC |
Lamp Life | 10,000 hr |
Color | Clear |
Lens Material | Polycarbonate |
Standards | ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC and INMETRO Certifications, Zone 1, 21 Rated, EX D IIC |
Housing Material | Glass Reinforced Polyester |
Lamp Type | Xenon |
Lens Design | Fresnel |
Power Source | 24 to 240V AC |
Light Output | 21 Joules |
Flashes per Minute | 60 |
Mounting | U-Bracket |
Rating | IP66 |
Item | Strobe Light |
Description
Strobe Light, Color Clear, Lamp Type Xenon, Flashes per Minute 60, Light Output 21 Joules, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyester, Mounting U-Bracket, Operating Temp. -58 Degrees to 158 Degrees F, Rating IP66, Power Source 24 to 240V AC, Current Drawn 0.34A AC, Width 7 29/64 in, Depth 7 29/64 in, Height 8 61/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K122-472 XXL TLL)
- HY-KO 5In Yellow Reflective Number 5, 10PK (B00755)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Lime (LTC36-64-24-X)
- LYLE Decal, Warning Electrical Hazard, 14 x 10", Sign Mounting Style: Adhesive Surface (LCU6-0003-RD_14X10)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Red, 120VAC (AV1-LED-120R)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP1-120R)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP1-120A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red (LP3ML-120R)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Red, 24VAC/DC (225XL-024R)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (FB2PST-120R)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-IMS)
- Federal Signal Safety Alarms and Warnings