Shop All Strobe and Flashing Lights
Federal Signal
Strobe Light, Blue, Strobe Tube
Mfr # 27XST-024B-4-MOD
Zoro # G4881453
Free Shipping & Returns
$1,891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Surface
- Depth 8 53/64 in
- Lens Material Polycarbonate
- Lamp Type Strobe Tube
- Operating Temp. -67 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # 27XST-024B-4-MOD
- Zoro # G4881453
- UPC # 782979233046
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Depth | 8 53/64 in |
Diameter | 8 53/64 in |
Width | 8 53/64 in |
Height | 11 3/8 in |
Description
Explosion-Proof Strobe Light, Color Blue, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 2,000,000 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Cast Aluminum, Mounting Surface, Operating Temp. -67 Degrees to 150 Degrees F, Rating IP66, Marine, NEMA 4X, Power Source 24V DC, Current Drawn 1.90A DC, Width 8 53/64 in, Depth 8 53/64 in, Height 11 3/8 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Rectangle, Gold, PK5 (43047)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHXL002500)
- FLAREALERT LED Road Flare Kit, 1 Watt, Red (B3RBP2)
- BRADY Label, 1 1/2 in W, Clear; White (M6-157-427)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Amber (225XST-120A)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TR-A)
- FEDERAL SIGNAL Status Indicator, Amber, Green, Red, LED (SLM1450)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Red, 120V (225XST-120R)
- FEDERAL SIGNAL StreamLine Low Profile LED Light, 90-240VAC, Green, 4 Flash Patterns (LP22LED-090-240G)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SS-A)
- WERMA Warning Sounder Light, Black, 2-53/64" dia (11000075)
- Federal Signal Strobe and Flashing Lights