Shop All Strobe and Flashing Lights
Federal Signal
Strobe Light, Blue, Strobe Tube
Mfr # 24XST-024B-MOD
Zoro # G4835761
product price: $2,650.99
/ea
Free Shipping & Returns
$2,650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Glass
- Lens Design Dome
- Rating IP66,NEMA 4X, Marine
- Height 11 3/8 in
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 24XST-024B-MOD
- Zoro # G4835761
- UPC # 782979232902
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 11 3/8 in |
Width | 8 53/64 in |
Diameter | 8 53/64 in |
Depth | 8 53/64 in |
Description
Explosion-Proof Strobe Light, Color Blue, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 30 Candela, Lamp Life 10,000 hr, Lens Design Dome, Lens Material Glass, Housing Material Cast Aluminum, Mounting Surface, Operating Temp. -67 Degrees to 150 Degrees F, Rating IP66,NEMA 4X, Marine, Power Source 24V DC, Current Drawn 0.63A DC, Width 8 53/64 in, Depth 8 53/64 in, Height 11 3/8 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 5/16 in W, Indoor, White (M6C-318-498)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 3500 (THT-63-427-3.5)
- BULLARD Visor, Clear, 8InH x 15InW x 0.06In Thick (860T)
- RADIANS Radians Radband 2 Banded Earplugs, 25dB, Orange Pods, Orange Band (RB2100)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SP-A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3P-012-048R)
- FEDERAL SIGNAL Strobe, 120VAC, Pipe Mount, Blue (131ST-120B)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (225XL-024A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 24V (LP3TL-024A)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (FB2PST-120R)
- DAYTON Tower Light Sounder Tier, 55mm, 24VAC/DC (26ZT19)
- Federal Signal Strobe and Flashing Lights