Shop All Strobe and Flashing Lights
Federal Signal
Strobe Light, Amber, Xenon, 0.45A, Brckt Mnt
Mfr # G-STR-120-T-A
Zoro # G5577787
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Xenon
- Power Source 120V AC
- Lamp Life 10,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # G-STR-120-T-A
- Zoro # G5577787
- UPC # 782979234432
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 8 61/64 in |
Depth | 7 29/64 in |
Width | 7 29/64 in |
Details
Item | Strobe Light |
Color | Amber |
Lamp Type | Xenon |
Power Source | 120V AC |
Lamp Life | 10,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 60 |
Housing Material | Glass Reinforced Polyester |
Standards | ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC and INMETRO Certifications, Zone 1, 21 Rated, EX D IIC |
Rating | IP66 |
Current Drawn | 0.45A AC |
Operating Temp. | -58 Degrees to 158 Degrees F |
Mounting | U-Bracket |
Light Output | 21 Joules |
Lens Design | Fresnel |
Includes | Dome Guard |
Description
Strobe Light, Color Amber, Lamp Type Xenon, Flashes per Minute 60, Light Output 21 Joules, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyester, Mounting U-Bracket, Operating Temp. -58 Degrees to 158 Degrees F, Rating IP66, Power Source 120V AC, Current Drawn 0.45A AC, Width 7 29/64 in, Depth 7 29/64 in, Height 8 61/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Absorbent Sock, Gray, 30 gal., PK12 (35ZR46)
- STRANCO Hanging Aisle Sign, Legend 4 (HPS-FS1212-4)
- NMC Safety Trained Fork Lift Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH146R)
- MICHELIN Size 7.5 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (191XL-120-240A)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SD-A)
- FEDERAL SIGNAL Dome Guard, Black, 8-53/64in.Wx9-7/64in.H (DGXC-SB)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 24V (LP3TL-024A)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Red, 24VAC/DC (191XL-024R)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM100R)
- EDWARDS SIGNALING Warning Light, 40W Halogen, Amber, 65 FPM (50A-N5-40WH)
- Federal Signal Strobe and Flashing Lights