Shop All Strobe and Flashing Lights
Federal Signal
Strobe Light, Amber, Strobe Tube
Mfr # 27XST-024A-4-MOD
Zoro # G4876501
product price: $1,868.99
/ea
Free Shipping & Returns
$1,868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Strobe Tube
- Power Source 24V DC
- Lamp Life 10,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 27XST-024A-4-MOD
- Zoro # G4876501
- UPC # 782979233039
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 11 3/8 in |
Width | 8 53/64 in |
Depth | 8 53/64 in |
Diameter | 8 53/64 in |
Description
Explosion-Proof Strobe Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 2,000,000 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Cast Aluminum, Mounting Surface, Operating Temp. -67 Degrees to 150 Degrees F, Rating IP66, Marine, NEMA 4X, Power Source 24V DC, Current Drawn 1.90A DC, Width 8 53/64 in, Depth 8 53/64 in, Height 11 3/8 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Class E Insulated Bibs, M (8928)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6510S)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F85)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891320)
- FEDERAL SIGNAL Warning Light Replacement Lamp Strobe L (K149130A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-120G)
- FEDERAL SIGNAL Dome Guard, Black, 8-53/64in.Wx9-7/64in.H (DGXC-SB)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Amber (225XST-120A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP3P-120G)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-120A)
- J.W. SPEAKER Strobe Light, Amber, LED, Single Flash, 6" L (793)
- Federal Signal Safety Alarms and Warnings