Shop All Strobe and Flashing Lights
Federal Signal
Strobe Light, Amber, Strobe Tube
Mfr # 24XST-024A-MOD
Zoro # G4759437
Free Shipping & Returns
$2,599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Strobe Tube
- Power Source 24V DC
- Lamp Life 10,000 hr
- Lens Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # 24XST-024A-MOD
- Zoro # G4759437
- UPC # 782979232896
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 11 3/8 in |
Width | 8 53/64 in |
Depth | 8 53/64 in |
Diameter | 8 53/64 in |
Description
Explosion-Proof Strobe Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 30 Candela, Lamp Life 10,000 hr, Lens Design Dome, Lens Material Glass, Housing Material Cast Aluminum, Mounting Surface, Operating Temp. -67 Degrees to 150 Degrees F, Rating IP66, Marine, NEMA 4X, Power Source 24V DC, Current Drawn 0.63A DC, Width 8 53/64 in, Depth 8 53/64 in, Height 11 3/8 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILT-RITE MASTEX HEALTH Elevating Leg Rest (FW108)
- ERGODYNE Back Support, Elastic, Detachable Suspenders, Large, Black (EGO11094)
- INCOM Life Safe RE142 Gator Grip Anti-Slip Safety Grit Tape 2" x 60Ft Black (RE142)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (105XBRiRGA24D)
- FEDERAL SIGNAL Wall Mount, Black, 10-13/32in.Wx4-7/64in.H (WMXC-SB)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP1-120R)
- FEDERAL SIGNAL Warning Light, LED, Red, 120VAC (371LED-120R)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TS-A)
- FEDERAL SIGNAL Warning Light, LED, Blue/Amber, PC, 0.6A (MPSW9-BA)
- FEDERAL SIGNAL Hazardous Location Warning Light, LED, Red (191XL-120-240R)
- RODANN ELECTRONICS Rodann Electronics Strobe 12VDC Strobe Light Alarm Accessory - Amber (Strobe)
- Federal Signal Safety Alarms and Warnings