Shop All Automotive Back Up Alarms
Federal Signal
Strobe Light, Amber, Flash Tube
Mfr # 141ST-024A
Zoro # G2873035
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Strobe Tube
- Voltage 24V DC
- Input Voltage 24 V DC
- Light Output 100,000 Candela
- Current Drawn 0.08A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # 141ST-024A
- Zoro # G2873035
- UPC # 782979288152
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height | 5 in |
Diameter | 5 1/2 in |
Details
Item | Strobe Light |
Lamp Type | Strobe Tube |
Voltage | 24V DC |
Input Voltage | 24 V DC |
Light Output | 100,000 Candela |
Current Drawn | 0.08A |
Color | Amber |
Housing Material | Polycarbonate |
Mounting | Surface |
Includes | Removable Strobe |
Standards | UL, CSA |
Power Source | 24V DC |
Lens Design | Round |
Flashes per Minute | 80 |
Lamp Life | 4,000 hr |
Lens Material | Polycarbonate |
Application | Indoor/Outdoor |
Rating | NEMA 3R |
Lamp Life (Hours) | 4,000 hr. |
Material | polycarbonate |
Operating Temp. | -31 Degrees to 150 Degrees F |
Description
Strobe Light, Color Amber, Lamp Type Flash Tube, Flashes per Minute 80, Light Output 100,000 Candela, Lamp Life 4,000 hr, Lens Design Round, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Surface, Power Source 24V DC, Current Drawn 0.08A, Height 5 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH FloorLiners HP Floor Mats, 4410121IM (4410121IM)
- AP EXHAUST Catalytic Converter-Universal Obdii Sele, 608714 (608714)
- WHALE MARINE Whale In-Line Check Valve 1"-1 1/2" Stepped Connection (LV1215)
- CURT Convoluted Slit Loom Tubing, 1/2", 59827 (59827)
- FEDERAL SIGNAL Strobe Light, Red, Flash Tube, 24VDC (141ST-024R)
- FEDERAL SIGNAL Lo Prof Strobe, Ambr, Perm, Strobe Tube (LP6-012-048A)
- FEDERAL SIGNAL Low Profile Light Bar, LED, Amber/Wt, 53" L (LGD53Z-AMBR2P6)
- FEDERAL SIGNAL Strobe Light, Red, Flash Tube (141ST-012R)
- GROTE LED WORK LAMP, MULTI-VOLT, FAR, PENDANT MN (64G01)
- J.W. SPEAKER Dome Lamp, White, 2-63/64inL, On/Off Switch (411)
- ECCO Flood Light, LED, 2-1/2" D (EW2441)
- Federal Signal Automotive Back Up Alarms