Shop All Strobe and Flashing Lights
Federal Signal
Strobe, 120VAC, Pipe Mount, Red
Mfr # 131ST-120R
Zoro # G208431009
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # 131ST-120R
- Zoro # G208431009
- UPC # 78297928575
- Country of Origin United States
- Category Strobe and Flashing Lights
Description
Federal signal 131st-120r - 131st-120r federal signal's starfire strobe warning lights 131st 120vac are single-flash models. Through precise timing of the strobe flash the single flash unit produces 1,000 effective candela. All units are less than nine inches high and six inches in diameter, but powerfully effective. Starfire strobe warning lights contain their own strobe power supply in the base of the light. The strobe flash tube is mounted in an eight-pin octal socket base. The fresnel dome stands up to impact and abuse and comes in red. The base of the light is made of corrosion-resistant anodized aluminum. Each starfire model comes with a standard -inch pipe mount. An optional surface mount can be ordered. Because of its convenient size and intense light output, the starfire strobes can be used for multiple applications. Excellent for in-plant use, the models 131st warn of hazardous conditions, mark dangerous areas either permanently or temporarily and mounts on lift trucks, cranes and other moving devices. These powerful strobes can be used on emergency, utility, maintenance or any other vehicle requiring emergency warning. 5 year limited warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Equipment Label, 5 In. W, PK5, 86195 (86195)
- PANDUIT Label Cassette, 1x0.25, PK10000 (C100X025YJC)
- GEMTOR 100 ft.L Self Retracting Lifeline (SL2-100)
- HY-KO 3.5In Colonial Number 4, 10PK (A10254)
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Amber (131DST-120A)
- FEDERAL SIGNAL Beacon Warning Light, Green, LED (SLM100G)
- FEDERAL SIGNAL Strobe, 120VAC, Pipe Mount, Blue (131ST-120B)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 120V (LP3TL-120G)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 24V (LP3TL-024A)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Amber, 120VAC (AV1-LED-120A)
- WBOX STROBE BLUE 108MA At 12VDC (0E-STROBERPB)
- Federal Signal Strobe and Flashing Lights