Shop All Strobe and Flashing Lights
Federal Signal
Strobe, 120VAC, Blue
Mfr # VALS-120B
Zoro # G808430600
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # VALS-120B
- Zoro # G808430600
- UPC # 782979209096
- Country of Origin United States
- Category Strobe and Flashing Lights
Description
Federal signal vals-120b - vals-120b federal signal's visalert is a three dimensional, triangular warning light designed to be mated with federal signal's model 350 vibratone horn and the model 50gc selectone speaker/amplifier. The model vals can also be used as a stand alone device. Visalert lens color is blue. Knockouts on the 50gc and the 350 audible devices ensure easy installation. The units can be either independently or simultaneously wired with the audible device. Model vals uses a linear strobe tube and all the circuitry is contained within the lens. Visalert units are recommended for use in industrial applications and situations where effective visual warning is needed. The visalert can be flush or surface mounted on the model 350 horn or model 50gc speaker/amplifier. Federal signal's visalert strobe light is an affordable, low-maintenance strobe light in a compact size that is perfect for control panel applications. 5 year limited warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Bronze Anti-Fog, Anti-Static, Scratch-Resistant (52YP43)
- NEATGARDS Neatgards Low Density Poly Embossed 15.5"x20" Adult White Bib, PK500 (303578501)
- ALPHAGUARD Critical Cover Alphaguard Lab Coat, Disposable, 3 Pckts, M, PK30 (LC-32632-2)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S25EP-33-008)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TS-A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3TL-120A)
- FEDERAL SIGNAL Pendant Mount, 8-51/64in.Wx3-11/64in.H (PMXC-SB)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (VALS-120R)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM100R)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SS-A)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Amber, 120VAC (FB2PST-120A)
- Federal Signal Safety Alarms and Warnings