Shop All Tower Lights
Federal Signal
Strobe, 12-24VDC, pipe/surface mount, Amber
Mfr # FB2PST-012-024A
Zoro # G008430691
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # FB2PST-012-024A
- Zoro # G008430691
- UPC # 782979900092
- Country of Origin United States
- Category Tower Lights
Description
Federal signal fb2pst-012-024a - fb2pst-012-024a federal signal's brightest and most compact strobe light, the fireball emits a powerful lightning bolt flash of light. Approximately five inches tall and four inches in diameter and rated at 300 effective candela, the fireball is an economical solution to a wide variety of stationary and vehicular warning requirements. The fireball is available in 12-24vdc and 120vac. All models are ul listed and csa certified. The fb2pst comes in amber. The fireball features a unique dome that twists off easily for quick dome and lamp replacements. The newly redesigned base features an integrated 1/2-inch pipe mount base as well as the three holes required for surface mount configurations. Black epoxy paint is electrostatically applied to the base for superior corrosion resistance. The fireball dome and base design provides a watertight, dusttight and corrosion resistant type 4x rating. The fb2pst is designed for stationary pipe and surface mount applications. The fireball can be used in any application where a superior visual signal is needed. It is especially effective in the warning of industrial hazards, process control, status indication and in areas with high ambient noise levels. Federal signal's fireball strobe is a very low-maintenance warning light for industrial applications where a vibration-resistant light is required to signal an emergency or process status. 5 year limited warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Replacement Lens, Hi-Def Yellow, +2.2, PC (740-0604)
- SUPERIOR GLOVE Leather Gloves, S, Goatskin, PR (378GKVSBS)
- CORTECH Pants, Inmate Uniforms, Khaki, 38 to 42 In (CKH1238)
- SAFETYSHIRTZ Stealth Elk Reflective High Visibility Hoodie, Black, L (70030503L)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Ambr (LSL-120A)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Rd (LSL-120R)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Grn (LSL-120G)
- FEDERAL SIGNAL Tower Light LED Module, 120V, 100mm, Blu (LSLD-120B)
- FEDERAL SIGNAL Tower Light, 120VAC, Amb, Gr, Rd (MSL4-120)
- FEDERAL SIGNAL Tower Light, 120VAC, Amb, Bl, Clr, Gr, Rd (MSL3-120)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64450075)
- Federal Signal Safety Alarms and Warnings