Shop All Strobe and Flashing Lights
Federal Signal
StreamLine Low Profile LED Light, 90-240VAC, Green, 4 Flash Patterns
Mfr # LP22LED-090-240G
Zoro # G208431061
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LP22LED-090-240G
- Zoro # G208431061
- UPC # 782979235842
- Country of Origin United States
- Category Strobe and Flashing Lights
Description
Federal signal lp22led-090-240g model lp22led is a unique, multi-pattern led light ideal for a variety of industrial applications requiring low-profile signaling. The unit mounts easily through any 0.8in 22 mm diameter hole; a locking ring secures the light firmly in place. The enclosure consists of a polycarbonate dome in five colors amber, blue, clear, green and red and is rated type 4x. the lp22led has four flash patterns steady light, single flash, double flash and triple flash selectable via dip-switch. Color is green . Voltage is 90-240vac . Quantity is 1 . Diameter is 3in . 5 year limited warranty .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo(TM) Economy Hood, S/M, PK20 (S-403S-20)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, XL (V1070160U-XL)
- NMC Danger Do Not Start This Tag, Pk10 (LOTAG14)
- SIGNMISSION Parallel Parking Only with Bidirectional Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-23506 (A-1218-23506)
- FEDERAL SIGNAL Warning Light, Amber, Strobe Tube, 120VAC (27XST-120A-MOD)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (191XL-024A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 24VDC (LP3TL-024R)
- FEDERAL SIGNAL Beacon Warning Light, Clear, LED (SLM200C)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-120G)
- FEDERAL SIGNAL Dome Guard, 4.50" W, 4.50" D, 6.17" H (SLMDG4)
- NEWALTHLETE Battery Powered LED Strobe Light Adjustable Locking Magnet Base, Clear & White Lens (NE2609423)
- Federal Signal Strobe and Flashing Lights