Shop All Strobe and Flashing Lights
Federal Signal
StreamLine Low Profile LED Light, 90-240VAC, Amber, 4 Flash Pattern
Mfr # LP22LED-090-240A
Zoro # G908431064
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # LP22LED-090-240A
- Zoro # G908431064
- UPC # 782979235828
- Country of Origin United States
- Category Strobe and Flashing Lights
Description
Federal signal lp22led-090-240a model lp22led is a unique, multi-pattern led light ideal for a variety of industrial applications requiring low profile signaling. The unit can be flush mounted or mounted on a 1/2in npt pipe with the integrated pipe mount. The enclosure consists of a polycarbonate dome in five colors amber, blue, clear, green and red and is rated type 4x.the lp22led has four flash patterns steady light, single flash, double flash and triple flash selectable via dip-switch. Color is amber . Voltage is 90-240vac . Quantity is 1 . Diameter is 3in . 5 year limited warranty .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Vertical Lifeline, 40 ft., 310 lb. Weight Capacity (VG/40FT)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, L (7103200)
- REEBOK Athletic Shoe, W, 13, Black, PR (RB3016)
- MSA SAFETY 4 Hour NiMH Battery (10076108)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SP-A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red (LP3ML-024R)
- FEDERAL SIGNAL Strobe, 120VAC, Pipe Mount, Blue (131ST-120B)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 120V (LP3TL-120G)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3P-012-048R)
- FEDERAL SIGNAL Warning Light, LED, Red, 120VAC (371LED-120R)
- BUYERS PRODUCTS 6 Inch LED Oval Strobe Light with Amber/Green LEDs and Clear Lens (SL62AG)
- Federal Signal Strobe and Flashing Lights