Shop All Automotive Warning & Marker Lights
Federal Signal
Status Indicator, Steady Burn LED, 120VAC
Mfr # MSL2-120AR
Zoro # G4828363
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber, Red
- Voltage 120V AC
- Lamp Type Incandescent Bulb
- Includes Pigtail, Gasket, Mounting Hardware
- Mounting Permanent/Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # MSL2-120AR
- Zoro # G4828363
- UPC # 782979201830
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 7 13/16 in |
Diameter | 2 1/5 in |
Details
Item | Status Indicator Light |
Color | Amber, Red |
Voltage | 120V AC |
Lamp Type | Incandescent Bulb |
Includes | Pigtail, Gasket, Mounting Hardware |
Mounting | Permanent/Pipe |
Standards | UL, CUL, CSA |
Lens Design | Round Snap-Lock |
Lens Material | Polycarbonate |
Power Source | 120V AC |
Housing Material | Polycarbonate |
Rating | 4X |
Current Drawn | 0.4A |
Lamp Life | 7,000 hr |
Description
Status Indicator Light, Color Amber, Red, Lamp Type Incandescent Bulb, Lamp Life 7,000 hr, Lens Design Round Snap-Lock, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Permanent/Pipe, Rating 4X, Power Source 120V AC, Current Drawn 0.4A, Height 7 13/16 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-15/16 x 6-7/32 In (PF899)
- ASSOCIATED EQUIPMENT Polarized Plug, 3.66 In, Red (6207)
- MOOG Steering Tie Rod End - Right Outer, ES2077RT (ES2077RT)
- ZIP WAX Carwash Zip 16Oz Liq (T75A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3M-012-048A)
- FEDERAL SIGNAL Beacon Light, 12/24VDC, 15 Flash Patterns (220250-02)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3P-120R)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-W)
- FEDERAL SIGNAL LED BEACON (462250-04)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP6-012-048R)
- OVERTIME UL168100 Amber LED Trailer Marker Light (OV135616)
- Federal Signal Automotive Warning & Marker Lights