Shop All Audible & Visual Signaling Devices
Federal Signal
Speaker, Indoor/Outdoor, Surface Mnt, Black
Mfr # G-SND-MV-D
Zoro # G5577321
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Siren
- Housing Material Glass Reinforced Polyester
- Visual Indicator Type No Visual Indicator
- Voltage 120/230V AC, 24V DC
- Amps 0.14/0.08/0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # G-SND-MV-D
- Zoro # G5577321
- UPC # 782979233961
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 8.2344 in |
Width | 5.2344 in |
Depth | 5.2344 in |
Details
Item | Speaker |
Audible Alarm Type | Siren |
Housing Material | Glass Reinforced Polyester |
Visual Indicator Type | No Visual Indicator |
Voltage | 120/230V AC, 24V DC |
Amps | 0.14/0.08/0.46 |
Decibels | 96 dB |
Color | Black |
Sound Pattern | Continuous |
Indoor/Outdoor | Indoor or Outdoor |
Mounting | Surface |
Standards | ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC, INMETRO Certifications, Zone 1, 21 Rated, EX D IIC |
Hazardous Division | 2 |
Operating Temp. | -58 Degrees to 158 Degrees F |
Watts | 15 W |
Vibrating | No |
Hazardous Class | I |
Alarm Type | Audible |
Input Voltage | 240 V AC |
Description
Audible Alarm Type Siren, Visual Indicator Type No Visual Indicator, Voltage 120/230V AC, 24V DC, Decibels 96 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Height 8.2344 in, Width 5.2344 in, Depth 5.2344 in, Vibrating No, Housing Material Glass Reinforced Polyester, Rating IP 66, Operating Temp. -58 Degrees to 158 Degrees F, Standards ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC, INMETRO Certifications, Zone 1, 21 Rated, EX D IIC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Safety First Decal, Watch Your Step, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-SF-D-35-L-19607)
- GLACIER GLOVE Kenai Extra Large (016BK XL BLK)
- MACURCO Single Gas Monitor Hydrogen Sulfide LCD (PM100-H2S)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63420 (63420)
- FEDERAL SIGNAL Signaling Device, 24VDC, 0.67 AC, Gray (300GCX-024)
- FEDERAL SIGNAL Electronic Sounder, Gray Lens, 35 to 240mA (SLM700GY)
- FEDERAL SIGNAL Horn, In/Outdoor, 16to 33VDC or 12to 24VDC (450E-024)
- FEDERAL SIGNAL Vibrating Mechanism, 24VDC, 0.4 AC, Gray (600-024-1)
- FEDERAL SIGNAL Resonating Horn, 120VAC, 0.75 AC, Gray (55-120-1)
- FEDERAL SIGNAL Electronic Sounder, Red Lens, 35 to 240mA (SLM700R)
- WL JENKINS 10in Supering Bell, Pigtail, 120VAC Vibrating, Indoor (4005)
- Federal Signal Audible & Visual Signaling Devices