Shop All Audible & Visual Signaling Devices
Federal Signal
Speaker, Indoor/Outdoor, 5-15/64in W, Black
Mfr # G-SPA-MV-D
Zoro # G5577306
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Siren
- Housing Material Glass Reinforced Polyester
- Visual Indicator Type No Visual Indicator
- Voltage 120/230V AC, 24V DC
- Amps 0.14/0.08/0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # G-SPA-MV-D
- Zoro # G5577306
- UPC # 782979233992
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 8.2344 in |
Width | 5.2344 in |
Depth | 5.2344 in |
Details
Item | Amplified Speaker |
Audible Alarm Type | Siren |
Housing Material | Glass Reinforced Polyester |
Visual Indicator Type | No Visual Indicator |
Voltage | 120/230V AC, 24V DC |
Amps | 0.14/0.08/0.46 |
Decibels | 96 dB |
Sound Pattern | Continuous |
Color | Black |
Indoor/Outdoor | Indoor or Outdoor |
Mounting | Surface |
Standards | ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC, INMETRO Certifications, Zone 1, 21 Rated, EX D IIC |
Hazardous Division | 2 |
Hazardous Class | I |
Operating Temp. | -58 Degrees to 158 Degrees F |
Vibrating | No |
Watts | 15 W |
Description
Audible Alarm Type Siren, Visual Indicator Type No Visual Indicator, Voltage 120/230V AC, 24V DC, Decibels 96 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Height 8.2344 in, Width 5.2344 in, Depth 5.2344 in, Vibrating No, Housing Material Glass Reinforced Polyester, Rating IP 66, Operating Temp. -58 Degrees to 158 Degrees F, Standards ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC, INMETRO Certifications, Zone 1, 21 Rated, EX D IIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVUS PRODUCTS Safety Cone, 16 in Height, 12 1/2 in Width, Cloth, Square, English, Spanish (PC16WF)
- HONEYWELL SAFETY PRODUCTS Universal Bottle Mounts For Up To 32 Oz. Bottles (32-000435-0000-H5)
- ERGODYNE Knee Pad, UNIV, Clip, Black, PR (435)
- CALLOWAY MILLS Multi, 17 W x 29 L (121431729)
- FEDERAL SIGNAL Signaling Device, 24VDC, 0.67 AC, Gray (300GCX-024)
- FEDERAL SIGNAL Bell, 120VAC, 0.08 AC, Gray (506-120-1)
- FEDERAL SIGNAL Universal Tone Module, Black/White (UTM)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.67 AC, Gray (300GCX-120)
- FEDERAL SIGNAL Speaker, Indoor/Outdoor, Surface Mnt, Black (G-SND-MV-D)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.18 AC, Black (350WBX-120)
- WHEELOCK HornStrobe, 12/24VDC, WHT, 5-15/64inH, Alert (CN121098)
- Federal Signal Safety Alarms and Warnings