Shop All Audible & Visual Signaling Devices
Federal Signal
Speaker, Indoor/Outdoor, 0.16A, Surface Mnt
Mfr # G-SPK-070-D
Zoro # G5577367
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Siren
- Visual Indicator Type No Visual Indicator
- Housing Material Glass Reinforced Polyester
- Voltage 120/230V AC, 24V DC
- Amps 0.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # G-SPK-070-D
- Zoro # G5577367
- UPC # 782979234029
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 8.2344 in |
Width | 5.2344 in |
Depth | 5.2344 in |
Details
Item | Speaker Strobe |
Audible Alarm Type | Siren |
Visual Indicator Type | No Visual Indicator |
Housing Material | Glass Reinforced Polyester |
Voltage | 120/230V AC, 24V DC |
Amps | 0.16 |
Decibels | 96 dB |
Color | Black |
Sound Pattern | Continuous |
Indoor/Outdoor | Indoor or Outdoor |
Mounting | Surface |
Standards | ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC, INMETRO Certifications, Zone 1, 21 Rated, EX D IIC |
Hazardous Division | 2 |
Watts | 15 W |
Vibrating | No |
Hazardous Class | I |
Operating Temp. | -58 Degrees to 158 Degrees F |
Description
Audible Alarm Type Siren, Visual Indicator Type No Visual Indicator, Voltage 120/230V AC, 24V DC, Decibels 96 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Height 8.2344 in, Width 5.2344 in, Depth 5.2344 in, Vibrating No, Housing Material Glass Reinforced Polyester, Rating IP 66, Operating Temp. -58 Degrees to 158 Degrees F, Standards ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC, INMETRO Certifications, Zone 1, 21 Rated, EX D IIC, Amps 0.16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMJ Rubber Molded Coir Brush Door Mat (LE 81168)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 9, PR (CLASS 2 B 14)
- BRADY Danger Sign, 14" W, 5" H, English, Polyester, White, Legend Style: Blank (88063)
- LABELMASTER Miscellaneous Dangerous Goods Placard UN 3077, Removable Vinyl, 25/pk (ZEZ19-77)
- FEDERAL SIGNAL Bell, 120VAC, 0.08 AC, Gray (504-120-1)
- FEDERAL SIGNAL Explosion Proof Vibrating Horn, 120VAC (31X-120-3)
- FEDERAL SIGNAL Vibratone Horn, Bell Alarm Type, 120V AC, Indoor, Flush or Semi-Flush Mounting, 4 in x 4 in, Gray (350-120-30)
- FEDERAL SIGNAL Horn Strobe, White/Red, ABS, 18 to 30VDC (LP7-18-30R)
- FEDERAL SIGNAL Gong Bell (A6)
- FEDERAL SIGNAL Speaker, Indoor/Outdoor, Surface Mnt, Black (G-SND-MV-D)
- WL JENKINS 4-1/4in Flashering Bell, Single Stroke 12VDC Pigtail Indoor Bell with Red Light (1343R)
- Federal Signal Audible & Visual Signaling Devices