Shop All Audible & Visual Signaling Devices
Federal Signal
Speaker, Indoor/Outdoor, 0.11A, 7-29/64in W
Mfr # G-SPK-100-T
Zoro # G5577330
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Siren
- Housing Material Glass Reinforced Polyester
- Visual Indicator Type No Visual Indicator
- Voltage 120/230V AC, 24V DC
- Decibels 96 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # G-SPK-100-T
- Zoro # G5577330
- UPC # 782979234074
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 8.2344 in |
Width | 7.4531 in |
Depth | 7.4531 in |
Details
Audible Alarm Type | Siren |
Item | Speaker Strobe |
Housing Material | Glass Reinforced Polyester |
Visual Indicator Type | No Visual Indicator |
Voltage | 120/230V AC, 24V DC |
Decibels | 96 dB |
Amps | 0.11 |
Sound Pattern | Continuous |
Color | Black |
Indoor/Outdoor | Indoor or Outdoor |
Mounting | U-Bracket |
Standards | ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC, INMETRO Certifications, Zone 1, 21 Rated, EX D IIC |
Hazardous Division | 2 |
Watts | 15 W |
Hazardous Class | I |
Operating Temp. | -58 Degrees to 158 Degrees F |
Vibrating | No |
Description
Audible Alarm Type Siren, Visual Indicator Type No Visual Indicator, Voltage 120/230V AC, 24V DC, Decibels 96 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting U-Bracket, Height 8.2344 in, Width 7.4531 in, Depth 7.4531 in, Vibrating No, Housing Material Glass Reinforced Polyester, Rating IP 66, Operating Temp. -58 Degrees to 158 Degrees F, Standards ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC, INMETRO Certifications, Zone 1, 21 Rated, EX D IIC, Amps 0.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (ZRF2X50'RD)
- LUMAPRO Exit Sign, Green Letter, 120/277V, 13" W (489K14)
- KINCO Kinco Lined Black Goatskin Driving Gloves (93HK-L)
- TENACTIV Cut-Resistant Gloves, PR, 2XL, Orange (STXPNRVB-11)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.18 AC, Black (350WBX-120)
- FEDERAL SIGNAL Electronic Sounder, Gray Lens, 35 to 240mA (SLM800GY)
- FEDERAL SIGNAL Gong Bell (A4)
- FEDERAL SIGNAL Vibratone Horn, Bell Alarm Type, 120V AC, Indoor, Flush or Semi-Flush Mounting, 4 in x 4 in, Gray (350-120-30)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.67 AC, Gray (300GCX-120)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.27 AC, Gray (300GC-120)
- EDWARDS SIGNALING Weatherproof Vibrating Horn, 24VDC, 0.16A (877-G1)
- Federal Signal Audible & Visual Signaling Devices