Shop All Audible & Visual Signaling Devices
Federal Signal
Speaker, Gray, 13-7/64" W
Mfr # SSTX3-MV
Zoro # G1457467
product price: $2,640.99
/ea
Free Shipping & Returns
$2,640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Siren
- Housing Material Die Cast Aluminum
- Visual Indicator Type No Visual Indicator
- Voltage 24V DC
- Amps 0.12 to 0.60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # SSTX3-MV
- Zoro # G1457467
- UPC # 782979209867
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 17 in |
Width | 13.1094 in |
Depth | 16.3125 in |
Details
Audible Alarm Type | Siren |
Item | Speaker |
Housing Material | Die Cast Aluminum |
Visual Indicator Type | No Visual Indicator |
Voltage | 24V DC |
Amps | 0.12 to 0.60 |
Decibels | 101 to 108dB @ 10 ft. |
Color | Gray |
Sound Pattern | Continuous |
Indoor/Outdoor | Indoor or Outdoor |
Mounting | Surface |
Standards | UL, cUL, Class 1, Div. 1, Groups B, C, D |
Hazardous Class | I |
Hazardous Division | 1 |
Operating Temp. | -67 Degrees to 151 Degrees F |
Vibrating | No |
Alarm Type | Audible |
Input Voltage | 240 V AC |
Description
Audible Alarm Type Siren, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 101 to 108dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Height 17 in, Width 13.1094 in, Depth 16.3125 in, Vibrating No, Housing Material Die Cast Aluminum, Rating NEMA 4X, Operating Temp. -67 Degrees to 151 Degrees F, Standards UL, cUL, Class 1, Div. 1, Groups B, C, D, Amps 0.12 to 0.60, Color Gray, Speaker, Hazardous Class I, Hazardous Division 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSORB Universal Absorbent, 2 cu. ft., Bag (XB110)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 24 gal (2310X)
- PIG PIG Bladder Poly Spill Containment Deck 30.38" L x 26" W x 5.75" H (PAK523)
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 030)
- FEDERAL SIGNAL Gong Bell (A4)
- FEDERAL SIGNAL Horn Strobe, White/Red, ABS, 18 to 30VDC (LP7-18-30R)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.67 AC, Gray (300GCX-120)
- FEDERAL SIGNAL Explosion Proof Vibrating Horn, 120VAC (31X-120-3)
- FEDERAL SIGNAL Signaling Device, 24VDC, 0.67 AC, Gray (300GCX-024)
- FEDERAL SIGNAL Speaker, Indoor/Outdoor, Surface Mnt, Black (G-SND-MV-D)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.27 AC, Gray (300GC-120)
- Federal Signal Audible & Visual Signaling Devices