Shop All Audible Signaling Device Parts
Federal Signal
Speaker Connector Kit, Surface Mount
Mfr # AM70CK
Zoro # G5109489
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.25 in
- Mounting Surface
- Color Beige
- Depth 0.75 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # AM70CK
- Zoro # G5109489
- UPC # 782979600862
- Country of Origin United States
- Category Audible Signaling Device Parts
Dimensions
Width | 3.25 in |
Depth | 0.75 in |
Height | 2 in |
Details
Item | Speaker Connector Kit |
Mounting | Surface |
Color | Beige |
Accessory Type | Speaker Connector Kit |
Description
Speaker Connector Kit, Beige, Width 3.25 in, Depth 0.75 in, Height 2 in, Mounting Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Yel, Al, Rnd, PK25 (49900)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-L)
- OCCUNOMIX OccuNomix Vulcan Cowboy Hard Hat with Ratchet Suspension Black, VCB200-06 (VCB200-06)
- EZ LINE 12 Foot Feather Flag Only: We'Re Open-Red (1020-WO)
- FEDERAL SIGNAL Base, Gray, LED (SLMBD-120-240GY)
- FEDERAL SIGNAL Back Box, 4-3/8" W, 2-7/16" D, 4-3/8" H (WB-NM)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-120-240GY)
- FEDERAL SIGNAL Amplifier Assembly, 24VAC/DC (K2005502A-04)
- FEDERAL SIGNAL Base, Gray, LED (SLMBD-012-024GY)
- FEDERAL SIGNAL Base, Red, LED (SLMBD-012-024R)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-PNP-012-024GY)
- Federal Signal Audible Signaling Device Parts