Shop All Emergency Vehicle Sirens & Loudspeakers
Federal Signal
Rumbler Intersection Clearing System
Mfr # RUMBLER-3
Zoro # G5942684
product price: $949.99
/ea
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use On Emergency Vehicles
- Wattage 80 W
- Includes Cradles, Hardware Kit, Housing Bands, Siren Amp
- Input Voltage 9/15V DC
- Number of Channels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # RUMBLER-3
- Zoro # G5942684
- UPC # 604586771776
- Country of Origin United States
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Overall Height | 1 5/16 in |
Overall Depth | 6 5/16 in |
Overall Width | 5 11/16 in |
Details
Item | Automotive Siren System |
For Use On | Emergency Vehicles |
Wattage | 80 W |
Includes | Cradles, Hardware Kit, Housing Bands, Siren Amp |
Input Voltage | 9/15V DC |
Number of Channels | 1 |
Standby Current | 0.025 A |
Accessory Type | Siren Clearing System |
Siren Tones | Low-Frequency |
Output Voltage | 60V |
Operating Current | 12 A |
Maximum Frequency | 400 Hz |
Minimum Frequency | 182 Hz |
Product Type | Low-Frequency Siren |
Minimum Operating Temperature | -22 Degrees F |
Features | Low-Frequency Tones Work Simultaneously with Primary Siren |
Sound Level | 10 dB |
Maximum Operating Temperature | 149 Degrees F |
Description
Automotive Siren System, Siren Tones Low-Frequency, Sound Level 10 dB, Overall Height 1 5/16 in, Overall Width 5 11/16 in, Overall Depth 6 5/16 in, Features Low-Frequency Tones Work Simultaneously with Primary Siren, Includes Cradles, Hardware Kit, Housing Bands, Siren Amp, Input Voltage 9/15V DC, Maximum Frequency 400 Hz, Maximum Operating Temperature 149 Degrees F, Minimum Frequency 182 Hz, Minimum Operating Temperature -22 Degrees F, Number of Channels 1, Operating Current 12 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Buyers Products 3-Hole Plain Finish Drop-Forged Heavy Duty Towing Hook 2 Packs - B2801C (B2801C)
- BUYERS PRODUCTS Hitch Plate w/ 2-1/2 Receiver for GMC®/Chevy®/International® 4500-6500 2019+ - Bottom Channel (1809085)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 9-3/32 In (PT8370-MPG)
- ALLSTAR PERFORMANCE Allstar Performance ALL22260 0.07 in. Opening Stainless Screen - 1 x 3 ft. (ALL22260)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 12 to 24VDC, Black (210239-W)
- FEDERAL SIGNAL Back Up Alarm, 102dB, 2-1/2" H (210240-S)
- FEDERAL SIGNAL Back Up Alarm, 102dB, 12 to 24VDC, Black (210240-W)
- FEDERAL SIGNAL Mini Siren, 11-16 VDC, 100W (MS4000)
- FEDERAL SIGNAL Speaker, 100 Watt (750501)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 2-1/2" H (210239-S)
- ROADPRO CB Microphone Metal Hook Hanger (RPHH-2)
- Federal Signal Automotive Lighting