Shop All Automotive Lighting Mounts & Brackets
Federal Signal
Roof Mount Kit
Mfr # 320320
Zoro # G4233607
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SignalMaster Directional Light
- Includes Economy SignalMaster Controller
- Material Metal
- Color Gray
- Overall Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # 320320
- Zoro # G4233607
- UPC # 604586718641
- Country of Origin United States
- Category Automotive Lighting Mounts & Brackets
Dimensions
Overall Width | 5 in |
Overall Length | 5 in |
Overall Height | 2 in |
Details
Item | Bracket Kit |
For Use With | SignalMaster Directional Light |
Includes | Economy SignalMaster Controller |
Material | Metal |
Color | Gray |
Product Type | Bracket Kit |
Description
Bracket Kit, Product Type Bracket Kit, Color Gray, Material Metal, Overall Length 5 in, Overall Height 2 in, Overall Width 5 in, Includes Economy SignalMaster Controller
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Mounting Band (M002122)
- SUR&R Compression Block Off Kit, 4 Pieces (AC80)
- GROTE Clr/Mkr- Red- Mcrnv Led- Dual Int- P2- W Clr/Mkr Lamp, 49372 (49372)
- OTC Fuel Line Disconnect Tool, 3/8-1/2 In (6511)
- FEDERAL SIGNAL Renegade(R) LED Beacon, Magnetic Mount (462260-02)
- FEDERAL SIGNAL XStream(R) Dash Light Mounting Bracket (XSMBKT01)
- FEDERAL SIGNAL Permanent Roof Mount Kit (UNPK)
- FEDERAL SIGNAL XStream(R) Dash Light Mounting Bracket (XSMBKT03)
- GROTE Bracket, 31/32Dx4 19/64Lx1 13/32W In (43380)
- BACKRACK LIGHT BRKT, 6.5IN BASE, DRIVERS SIDE (81001)
- GROTE Bracket-Black Enamel-Oval Lamp Z Mnt, 43952 (43952)
- Federal Signal Automotive Lighting