Shop All Back-Up & Rear View Cameras
Federal Signal
Rear View Camera System, CCD Camera Type
Mfr # CAMSET70-AHD-NTSC4
Zoro # G407111283
product price: $1,086.99
/ea
Free Shipping & Returns
$1,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Type CCD
- Monitor Type Permanent Mount
- Viewing Angle 126 Degrees
- Monitor Size 7 in
- Manufacturers Warranty Length 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # CAMSET70-AHD-NTSC4
- Zoro # G407111283
- UPC # 0604586835348
- Country of Origin China
- Category Back-Up & Rear View Cameras
Dimensions
Monitor Size | 7 in |
Manufacturers Warranty Length | 2 yr |
Monitor Display Size | 7 in |
Details
Item | Rear View Camera System |
Camera Type | CCD |
Monitor Type | Permanent Mount |
Viewing Angle | 126 Degrees |
IP Rating | IP68 |
Includes | 65.5 ft Extension Cable |
Features | Multi-Voltage Capability |
Image Sensor Type | AHD Sony CCD |
Number of Cameras Included | 1 |
Number of Camera Inputs | 4 |
Camera Types Included | Rear View Camera |
Connection Type | Wired |
Manufacturer Warranty | 2 yr |
Description
Rear View Camera System, Camera Types Included Rear View Camera, Camera Resolution Not Applicable, Monitor Display Size 7 in, Operating Voltage 12V DC, Compatible Vehicle Type Not Applicable, Includes 65.5 ft Extension Cable, Number of Cameras Included 1, Image Sensor Type AHD Sony CCD, Audio Output Not Applicable, Connection Type Wired, Features Multi-Voltage Capability, IP Rating IP68, Manufacturer Warranty 2 yr, Number of Camera Inputs 4, Viewing Angle 126 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 7-Way Iso T-Grip Plug With Spring (593101)
- STAR ASIA Mini Razor Scraper (12031)
- BUYERS PRODUCTS Square Bend U-Bolt Kit, Steel, 16" L (UB623516)
- VALVOLINE Motor Oil, 5W-30 SAE Grade, 5 Qt. (881164)
- FEDERAL SIGNAL Rear View Camera, CCD Camera Type (CAMAHD-SIDENTSC)
- FEDERAL SIGNAL Rear View Camera, CCD Camera Type (CAMAHD-REARNTSC)
- REAR VIEW SAFETY/RVS SYSTEMS Backup Camera System, 4.3" LCD Display (RVS-776718)
- VELVAC Adj Back-Up Camera W/Audio, Block Wht, 710523 (710523)
- ECCO Wireless Reversing Camera (K7000B-WK)
- STANDARD IGNITION PARK ASSIST CAMERA OEM OE Replacement (PAC252)
- METRA ELECTRONICS 4.3 INCH DASH MOUNT MONITOR (TE-43VS)
- Federal Signal Automotive Camera Systems