Shop All Back-Up & Rear View Cameras
Federal Signal
Rear View Camera, CCD Camera Type
Mfr # CAMAHD-REARNTSC
Zoro # G207111261
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Type Rear View Camera
- Viewing Angle 126 Degrees
- IP Rating IP68
- Power Required 12V DC
- Features Multi-Voltage Capability, 2 yr Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # CAMAHD-REARNTSC
- Zoro # G207111261
- UPC # 0604586835317
- Country of Origin China
- Category Back-Up & Rear View Cameras
Dimensions
Manufacturers Warranty Length | 2 yr |
Overall Length | 3 3/8 in |
Overall Width | 2 7/8 in |
Overall Height | 2 5/16 in |
Details
Item | Rear View Camera |
Camera Type | Rear View Camera |
Viewing Angle | 126 Degrees |
IP Rating | IP68 |
Power Required | 12V DC |
Features | Multi-Voltage Capability, 2 yr Limited Warranty |
Connectivity | No Connectivity |
Functions | Night Vision |
Connection Type | Wired |
Compatible with Manufacturer Model Number | CAMSET56-AHD-NTSC2 |
Image Sensor Type | AHD Sony CCD |
Manufacturer Warranty | 2 yr |
Compatible Vehicle Type | Universal |
Compatible Manufacturer Part Number | CAMSET56-AHD-NTSC2 |
Compatible Manufacturer Model Number | CAMSET56-AHD-NTSC2 |
For Use with Mfr. Model Number | CAMSET56-AHD-NTSC2 |
For Use With Mfr. Model Number | CAMSET56-AHD-NTSC2 |
Description
Rear View Camera, Camera Type Rear View Camera, Compatible Vehicle Type Universal, Compatible with Manufacturer Model Number CAMSET56-AHD-NTSC2, Connectivity No Connectivity, Image Sensor Type AHD Sony CCD, Includes Not Applicable, Operating Voltage 12V DC, Connection Type Wired, Display Size Not Applicable, Features Multi-Voltage Capability, 2 yr Limited Warranty, Functions Night Vision, IP Rating IP68, Manufacturer Warranty 2 yr, Overall Height 2 5/16 in, Overall Length 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood 8806LP2S Fuel Tank EPA Compliant 6 Gallon without Gauge (8806LP2S)
- UVIEW PAG Oil, 46 ISO Viscosity (488046PBD)
- WIX FILTERS Fuel Filter #Wix 33595 (33595)
- PLOMBCO 300 oz P style Value Line clipon weight (PLO69061)
- FEDERAL SIGNAL Rear View Camera System, CCD Camera Type (CAMSET70-AHD-NTSC4)
- FEDERAL SIGNAL Rear View Camera, CCD Camera Type (CAMAHD-SIDENTSC)
- PENRAY COMPANIES 4.3 in. Display Wireless Rear View Back-Up Camera & Monitor Parking Reverse Assist System (PY306764)
- ECCO SAFETY GROUP CAMERA KIT: GEMINEYE, 7.0IN LCD, COLOR, 4 PIN (INCLUDES M7000B, C2013B & TC20-4 (K7000B)
- POWERMASTER Multi Use Wi-Fi Backup Camera (9450)
- BOYO Concld Mount License Plate Camera w/LED (VTL17L)
- VELVAC Camera Ir Cmos Back-Up (710326)
- Federal Signal Automotive Camera Systems