Shop All Automotive Warning & Marker Lights
Federal Signal
Perimeter Light, LED, Hood Mt, White, 5 In
Mfr # MPS650-WW
Zoro # G5032964
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Lamp Type Led
- Sub-Category Perimeter Light
- Mounting Hood
- Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # MPS650-WW
- Zoro # G5032964
- UPC # 604586772797
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 2-1/2" |
Width | 1-1/8" |
Width - Vehicle Lighting | 3/4 in |
Height - Vehicle Lighting | 1 in |
Length - Vehicle Lighting | 4 3/4 in |
Depth | 1-1/2 |
Overall Height | 7/8 in |
Overall Depth | 1 11/16 in |
Overall Length | 4 3/16 in |
Description
Perimeter Light, Light Type Perimeter Flashing Warning Light, Light Color White, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 4 3/16 in, Overall Diameter Not Applicable, Overall Height 7/8 in, Overall Depth 1 11/16 in, IP Rating IP67, Number of Heads 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNDERCOVER NEW STYLE LOCKS 2ND GENERATION W/KEYS (PAIR) (AS1001CL)
- VELVAC 6" Convex Head Chrome Center Mount (708553)
- MILTON INDUSTRIES 4-1/8" Truck Valve Extension (EX0312MKIT)
- LIQUI MOLY Motorbike 4T 10W-40 Street, 4 Liter, 20056 (20056)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP6-012-048R)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3P-120R)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3T-12-48R-M1)
- FEDERAL SIGNAL LED Beacon, Blue, 4-43/64" H, 6-1/2" dia. (LP800-B)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3T-012-048A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3M-120A)
- TRUCK-LITE 35 Series, LED, Yellow Rectangular, 2 Diode, Marker Clearance Light, P2, 2 Screw, Fit 'N Forget M/C (35200Y3)
- Federal Signal Automotive Lighting