Shop All Automotive Warning & Marker Lights
Federal Signal
Perimeter Light, LED, Hood Mt, Amber, 5 In
Mfr # MPS650-AA
Zoro # G5032885
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Led
- Sub-Category Perimeter Light
- Mounting Hood
- Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # MPS650-AA
- Zoro # G5032885
- UPC # 604586772803
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 2-1/2" |
Width | 1-1/8" |
Length - Vehicle Lighting | 4 3/4 in |
Height - Vehicle Lighting | 1 in |
Width - Vehicle Lighting | 3/4 in |
Depth | 1-1/2 |
Overall Height | 7/8 in |
Overall Length | 4 3/16 in |
Overall Depth | 1 11/16 in |
Description
Perimeter Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 4 3/16 in, Overall Diameter Not Applicable, Overall Height 7/8 in, Overall Depth 1 11/16 in, IP Rating Not Applicable, Number of Heads Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Offset Convex Mirror (708509)
- ECCO LED Corner Strobe, Amber (9022AA)
- K-TOOL INTERNATIONAL Lugnut Wrench, 14", 4 Way SAE/Metric Combo (KTI71941)
- ULTRASEAL Ultraseal Extreme Grade Tire Sealant, 5 Gallon (6150)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3E-120A)
- FEDERAL SIGNAL Stop-Turn-Tail Lamp, LED, Red, 6-13/32 in L (607105-04SB)
- FEDERAL SIGNAL Warning Light, Red, Strobe Tube, 120VAC (27XST-120R-MOD)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3T-12-48R-M1)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3T-012-048A)
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Blue (131DST-120B)
- ECCO SAFETY GROUP LED FLASHER: HIDE-A-LED, PLUG-IN, WIDE (4 LED), 12VDC, AMBER (9031A)
- Federal Signal Automotive Lighting