Shop All PA System Speakers
Federal Signal
PA Weatherproof Speaker, Al, 5 Channels
Mfr # ASHH-024
Zoro # G4810957
product price: $1,503.99
/ea
Free Shipping & Returns
$1,503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Hazardous Location Amplified Speaker
- Band Type CB
- Number of Channels 5
- For Use With Public Address Systems
- Depth (In.) 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # ASHH-024
- Zoro # G4810957
- UPC # 782979213864
- Country of Origin United States
- Category PA System Speakers
Dimensions
Depth (In.) | 8 1/2 in |
Height (In.) | 12 13/32 in |
Width (In.) | 7 29/32 in |
Height | 12.4" |
Width | 7.9" |
Details
Item | PA Weatherproof Speaker |
Type | Hazardous Location Amplified Speaker |
Band Type | CB |
Number of Channels | 5 |
For Use With | Public Address Systems |
Material | Aluminum |
Standards | CSFM Approved, UL Fire Listed |
Power Requirement | 24V DC |
Features | Built-in Amplifier |
Weight | 4.50 lb |
Description
PA Weatherproof Speaker, Hazardous Location Amplified Speaker, Band Type CB, Number of Channels 5, Material Aluminum, Height (In.) 12 13/32 in, Width (In.) 7 29/32 in, Depth (In.) 8 1/2 in, Power Requirement 24V DC, CSFM Approved, UL Fire Listed Standards, For Use With Public Address Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Mousepad w/Wrist Support, Black (9252001)
- AIDATA Deluxe CPU Stand, Graphite (CPU01MG)
- VENTEV Chargesync Flat USB A to USB C Cable 3.3ft, Black (FC3-BLK255964)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Briggs Stratton Generator B4489GS 193043GS (ML18-122112197)
- FEDERAL SIGNAL PA Weatherproof Speaker, Al, 1 Channel (AM300X)
- FEDERAL SIGNAL PA Weatherproof Speaker, Al, 5 Channels (ASHP-024)
- FEDERAL SIGNAL Industrial Speaker, 5 Channel, Aluminum (AM15)
- JENSEN Bluetooth/Wi-Fi Wireless Smart Speaker (JSB-1000)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 8-57/64"D, ABS (SPC15RT)
- JENSEN Waterproof Bluetooth Voice Activated Speaker (SMPS-626)
- PYLE 12’’ Bluetooth Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with wired microphone (PPHP127B)
- Federal Signal PA System Speakers