Shop All PA System Speakers
Federal Signal
PA Weatherproof Speaker, Al, 1 Channel
Mfr # AM302X
Zoro # G4878793
product price: $2,034.99
/ea
Free Shipping & Returns
$2,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Explosion-Proof
- Color Gray
- Band Type CB
- Number of Channels 1
- Primary Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # AM302X
- Zoro # G4878793
- UPC # 782979600701
- Country of Origin United States
- Category PA System Speakers
Dimensions
Width (In.) | 16 45/64 in |
Depth (In.) | 19 1/2 in |
Height (In.) | 18 51/64 in |
Width | 13.1" |
Details
Item | PA Weatherproof Speaker |
Type | Explosion-Proof |
Color | Gray |
Band Type | CB |
Number of Channels | 1 |
Primary Color | Gray |
For Use With | Public Address Systems |
Standards | CSFM Approved, UL and cUL Listed, UL Fire Listed |
Power Taps @ 75V | 9 W, 15 W, 30 W |
Power Taps @ 25V | 9 W, 15 W, 30 W |
Output Watts | 30 W |
Material | Aluminum |
Weight | 15.70 lb |
Description
PA Weatherproof Speaker, Explosion-Proof, Band Type CB, Number of Channels 1, Material Aluminum, Height (In.) 18 51/64 in, Width (In.) 16 45/64 in, Depth (In.) 19 1/2 in, Power Taps @ 25V 9 W, 15 W, 30 W, Power Taps @ 75V 9 W, 15 W, 30 W, Output Watts 30 W, Gray, CSFM Approved, UL and cUL Listed, UL Fire Listed Standards, For Use With Public Address Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIPIO 4ft Kevlar braided Aux cable (STAUX4)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces SigmasTek SP12-9HR, SP 12-9HR - 8 Pack (ML9-12MP814912371870)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Prescolite E82080800, RB6VDC4AH (ML4-645103885)
- STANDARD HORIZON Standard Horizon HX380 5W Commercial Grade Submersible IPX-7 Handheld (HX380)
- FEDERAL SIGNAL PA Weatherproof Speaker, Al, 5 Channels (ASHP-024)
- FEDERAL SIGNAL PA Weatherproof Speaker, Al, 1 Channel (AM300X)
- FEDERAL SIGNAL Industrial Speaker, 5 Channel, Aluminum (AM15)
- PYLE Bt Karaoke Microphone Speaker System (PKRK68MC)
- WAI WELA Wai Wela WM-2.5 Mini Tank Water Heater; 2.5 Gallon (WM-2.5-TP)
- RITRON Wireless PA Speaker System, UHF (LM-U450System)
- LOWELL Sound Masking Speaker 4in (SM410A-BR)
- Federal Signal PA System Speakers