Shop All PA System Speakers
Federal Signal
PA Weatherproof Speaker, Al, 1 Channel
Mfr # AM302X-R
Zoro # G4866589
product price: $2,125.99
/ea
Free Shipping & Returns
$2,125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Explosion-Proof
- Color Red
- Band Type CB
- Number of Channels 1
- Primary Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # AM302X-R
- Zoro # G4866589
- UPC # 782979237976
- Country of Origin United States
- Category PA System Speakers
Dimensions
Depth (In.) | 19 1/2 in |
Height (In.) | 18 51/64 in |
Width (In.) | 16 45/64 in |
Width | 13.1" |
Details
Item | PA Weatherproof Speaker |
Type | Explosion-Proof |
Color | Red |
Band Type | CB |
Number of Channels | 1 |
Primary Color | Red |
For Use With | Public Address Systems |
Output Watts | 30 W |
Power Taps @ 75V | 9 W, 15 W, 30 W |
Standards | CSFM Approved, UL and cUL Listed, UL Fire Listed |
Power Taps @ 25V | 9 W, 15 W, 30 W |
Material | Aluminum |
Weight | 15.70 lb |
Description
PA Weatherproof Speaker, Explosion-Proof, Band Type CB, Number of Channels 1, Material Aluminum, Height (In.) 18 51/64 in, Width (In.) 16 45/64 in, Depth (In.) 19 1/2 in, Power Taps @ 25V 9 W, 15 W, 30 W, Power Taps @ 75V 9 W, 15 W, 30 W, Output Watts 30 W, Red, CSFM Approved, UL and cUL Listed, UL Fire Listed Standards, For Use With Public Address Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE CPU Cord Adapter, HD15(VGA) M/DVI-A F (2397)
- KENWOOD Headset, Over the Head, On Ear, Black (KHS-22A)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 3ft (2743)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement APC BP6501PNP BP650C Battery 4 Pack (ML12-12F2MP4435)
- FEDERAL SIGNAL Industrial Speaker, 5 Channel, Aluminum (AM15)
- FEDERAL SIGNAL PA Weatherproof Speaker, Al, 1 Channel (AM300X)
- FEDERAL SIGNAL PA Weatherproof Speaker, Al, 5 Channels (ASHP-024)
- PYLE 10’’ Bluetooth Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with two wireless mic (PPHP101WMB)
- PYLE 19.5'' Indoor / Outdoor 100 Watt Pa Horn Speaker W/ 70V Transformer (PHSP20)
- PYLE 15" Portable Wireless Bt Subwoofer Sys (PPHP1548B)
- PYLE 12’’ Bluetooth Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with wired microphone (PPHP128B)
- Federal Signal Two Way Radios & Accessories