Shop All PA System Speakers
Federal Signal
PA Weatherproof Speaker, Al, 1 Channel
Mfr # AM302
Zoro # G4783709
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Public Address
- Color Gray
- Band Type CB
- Number of Channels 1
- For Use With Public Address Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # AM302
- Zoro # G4783709
- UPC # 782979600695
- Country of Origin United States
- Category PA System Speakers
Dimensions
Height (In.) | 14 in |
Depth (In.) | 11 in |
Width (In.) | 10 1/2 in |
Height | 14" |
Width | 10.5" |
Details
Item | PA Weatherproof Speaker |
Type | Public Address |
Color | Gray |
Band Type | CB |
Number of Channels | 1 |
For Use With | Public Address Systems |
Includes | In-Line Capacitor |
Power Taps @ 25V | 7 W, 15 W, 30 W |
Standards | CSFM Approved, UL Fire Listed |
Material | Aluminum |
Power Taps @ 75V | 7 W, 15 W, 30 W |
Output Watts | 30 W |
Weight | 8.10 lb |
Description
PA Weatherproof Speaker, Public Address, Band Type CB, Number of Channels 1, Material Aluminum, Height (In.) 14 in, Width (In.) 10 1/2 in, Depth (In.) 11 in, Power Taps @ 25V 7 W, 15 W, 30 W, Power Taps @ 75V 7 W, 15 W, 30 W, Output Watts 30 W, CSFM Approved, UL Fire Listed Standards, Includes In-Line Capacitor, For Use With Public Address Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 12Ah (47019)
- SANOXY 1080P HD Webcam USB Computer Web Camera For PC Laptop Desktop With Microphone (Sanoxy-WBCM-red)
- MIGHTY MAX BATTERY 12 -Volt 15 Ah Rechargeable F2 Terminal Sealed Lead Acid Battery (ML15-12)
- ILC Replacement for Rayovac Tel10211 (TEL10211 RAYOVAC)
- FEDERAL SIGNAL PA Weatherproof Speaker, Al, 1 Channel (AM300X)
- FEDERAL SIGNAL PA Weatherproof Speaker, Al, 5 Channels (ASHP-024)
- FEDERAL SIGNAL Industrial Speaker, 5 Channel, Aluminum (AM15)
- PYLE Rechargeable Portable Pa System (PWMA200)
- PYLE 16'' Indoor / Outdoor 80 Watt Pa Horn Speaker W/ 70-100V Transformer (PHSP16)
- LOWELL Paging Horn 15W 7025V (LH-15TA)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 8-57/64"D, ABS (SPC15RT)
- Federal Signal Two Way Radios & Accessories