Shop All PA System Speakers
Federal Signal
PA Weatherproof Speaker, Al, 1 Channel
Mfr # AM300X
Zoro # G4812153
Free Shipping & Returns
$1,682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Explosion-Proof
- Color Gray
- Band Type CB
- Number of Channels 1
- For Use With Public Address Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # AM300X
- Zoro # G4812153
- UPC # 782979600688
- Country of Origin United States
- Category PA System Speakers
Dimensions
Height (In.) | 17 in |
Depth (In.) | 16 19/64 in |
Width (In.) | 13 7/64 in |
Width | 13.1" |
Details
Item | PA Weatherproof Speaker |
Type | Explosion-Proof |
Color | Gray |
Band Type | CB |
Number of Channels | 1 |
For Use With | Public Address Systems |
Material | Aluminum |
Power Taps @ 75V | 1 W, 2 W, 7 W, 15 W |
Standards | CSFM Approved, UL and cUL Listed, UL Fire Listed |
Output Watts | 15 W |
Power Taps @ 25V | 1 W, 2 W, 7 W, 15 W |
Weight | 15.70 lb |
Description
PA Weatherproof Speaker, Explosion-Proof, Band Type CB, Number of Channels 1, Material Aluminum, Height (In.) 17 in, Width (In.) 13 7/64 in, Depth (In.) 16 19/64 in, Power Taps @ 25V 1 W, 2 W, 7 W, 15 W, Power Taps @ 75V 1 W, 2 W, 7 W, 15 W, Output Watts 15 W, CSFM Approved, UL and cUL Listed, UL Fire Listed Standards, For Use With Public Address Systems
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for BT90-12 Ups battery (ML100-12GEL23)
- TRIPP LITE USB 3.0 SuperSpeed Extension Cable, 10 ft, Blue (U324-010)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic CR2450 3.0V 620mAh Lithium Coin Cell For Consumer And Industrial Applications (CR2450)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-101u-c (RAM-B-101U-C RAM MOUNTS)
- FEDERAL SIGNAL PA Weatherproof Speaker, Al, 5 Channels (ASHP-024)
- FEDERAL SIGNAL Industrial Speaker, 5 Channel, Aluminum (AM15)
- PYLE Bt Karaoke Microphone Speaker System (PKRK68MC)
- WAI WELA Wai Wela WM-4.0 Mini Tank Water Heater; 4 Gallon (WM-4.0-TP)
- LOWELL 6in Speaker Package (ES-62T)
- PYLE 15" Portable Hi-Power Bt Pa Loudspeaker, PPHP1599WU (PPHP1599WU)
- PYLE 12" Wireless Loudspeaker Bt (PPHP1241WMU)
- Federal Signal Two Way Radios & Accessories