Shop All PA System Speakers
Federal Signal
PA Weatherproof Speaker, Al, 1 Channel
Mfr # AM300X-R
Zoro # G4764912
product price: $1,671.99
/ea
Free Shipping & Returns
$1,671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Explosion-Proof
- Color Red
- Band Type CB
- Number of Channels 1
- For Use With Public Address Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # AM300X-R
- Zoro # G4764912
- UPC # 782979216681
- Country of Origin United States
- Category PA System Speakers
Dimensions
Depth (In.) | 16 19/64 in |
Height (In.) | 17 in |
Width (In.) | 13 7/64 in |
Width | 13.1" |
Details
Item | PA Weatherproof Speaker |
Type | Explosion-Proof |
Color | Red |
Band Type | CB |
Number of Channels | 1 |
For Use With | Public Address Systems |
Power Taps @ 25V | 1 W, 2 W, 7 W, 15 W |
Material | Aluminum |
Output Watts | 15 W |
Power Taps @ 75V | 1 W, 2 W, 7 W, 15 W |
Standards | CSFM Approved, UL Fire Listed |
Weight | 15.70 lb |
Description
PA Weatherproof Speaker, Explosion-Proof, Band Type CB, Number of Channels 1, Material Aluminum, Height (In.) 17 in, Width (In.) 13 7/64 in, Depth (In.) 16 19/64 in, Power Taps @ 25V 1 W, 2 W, 7 W, 15 W, Power Taps @ 75V 1 W, 2 W, 7 W, 15 W, Output Watts 15 W, CSFM Approved, UL Fire Listed Standards, For Use With Public Address Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Photo Battery (LITH-8 PANA)
- MIGHTY MAX BATTERY 12V 7Ah Replaces Audi R8 Kids Ride On Car Model CH9926R8WHT - 2 Pack (ML7-12MP2368113046957)
- ICOM Antenna, 450-470MHz, 2-3/8" L (FASC73US)
- FELLOWES Mouse Pad, Black (58024)
- FEDERAL SIGNAL Industrial Speaker, 5 Channel, Aluminum (AM15)
- FEDERAL SIGNAL PA Weatherproof Speaker, Al, 1 Channel (AM300X)
- FEDERAL SIGNAL PA Weatherproof Speaker, Al, 5 Channels (ASHP-024)
- PYLE 8" Active Passive Pa Sys Package (PPHP849KT.5)
- PYLE 12.7'' Indoor / Outdoor 60 Watt Pa Horn Speaker W/70-100V Transformer (PHSP12)
- OKLAHOMA SOUND Wireless PA System with Wireless Handheld Mic (PRA-8000/PRA8-5)
- JBL PROFESSIONAL JBL PROFESSIONAL ST302 Bullet-shape Horn Supertweeter (D250X)
- Federal Signal Two Way Radios & Accessories