Shop All PA System Speakers
Federal Signal
PA Weatherproof Speaker, ABS, 1 Channel
Mfr # AM50-25B
Zoro # G4798250
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Re-Entrant Speaker
- Color Beige
- Band Type CB
- Number of Channels 1
- Primary Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # AM50-25B
- Zoro # G4798250
- UPC # 782979600756
- Country of Origin United States
- Category PA System Speakers
Dimensions
Depth (In.) | 2 1/2 in |
Width (In.) | 5 1/2 in |
Height (In.) | 5 1/2 in |
Width | 5.5" |
Details
Item | PA Weatherproof Speaker |
Type | Re-Entrant Speaker |
Color | Beige |
Band Type | CB |
Number of Channels | 1 |
Primary Color | Beige |
For Use With | Public Address Systems |
Includes | Trim Ring |
Material | ABS |
Power Taps @ 25V | 0.25 W, 0.5 W, 1 W, 2 W |
Output Watts | 2 W |
Standards | CSFM Approved, UL Fire Listed |
Weight | 1.40 lb |
Description
PA Weatherproof Speaker, Re-Entrant Speaker, Band Type CB, Number of Channels 1, Material ABS, Height (In.) 5 1/2 in, Width (In.) 5 1/2 in, Depth (In.) 2 1/2 in, Power Taps @ 25V 0.25 W, 0.5 W, 1 W, 2 W, Output Watts 2 W, Beige, CSFM Approved, UL Fire Listed Standards, Includes Trim Ring, For Use With Public Address Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-PLANAR Outdoor Speakers, White, 1-33/64in.D, PR (MA5500)
- 3M Optically Clear Adhesiv 8211, 12 inx33 yd (8211)
- ILC Replacement for Universal 2/3aaa X 3 (2/3AAA X 3 UNIVERSAL)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery for Triumph Bonneville T100 SE 11-13 (YTX12-BS75)
- FEDERAL SIGNAL Industrial Speaker, 5 Channel, Aluminum (AM15)
- FEDERAL SIGNAL PA Weatherproof Speaker, Al, 1 Channel (AM300X)
- FEDERAL SIGNAL PA Weatherproof Speaker, Al, 5 Channels (ASHP-024)
- RITRON Antenna, Magnetic Mount, 21Hx4W In, VHF/UHF (RAM-1545)
- PYLE 8’’ Wireless Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with Built-in Rechargea (PPHP874B)
- RITRON Wireless PA Speaker System, UHF (LM-U450System)
- GEMINI Professional DJ Audio Equipment (GD-L115BT)
- Federal Signal PA System Speakers