Shop All Wired Intercom Systems
Federal Signal
P/A and General Alarm Control System
Mfr # 300VSC-1
Zoro # G5999533
product price: $2,316.99
/ea
Free Shipping & Returns
$2,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.4"
- Height (In.) 2 11/25 in
- Width 10.5"
- Depth 9.3"
- Width (In.) 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 300VSC-1
- Zoro # G5999533
- UPC # 782979391166
- Country of Origin United States
- Category Wired Intercom Systems
Dimensions
Height | 2.4" |
Height (In.) | 2 11/25 in |
Width | 10.5" |
Depth | 9.3" |
Width (In.) | 10 1/2 in |
Depth (In.) | 9 1/4 in |
Details
Item | Public Address/General Alarm Control System |
Voltage | 120V, 240V, 24V |
Power Source | External |
Includes | 4 Multi Tone Modules, Control Panel, Desk Top Noise Cancelling Microphone |
For Use With | 2GUA6, 2GUA7, 2GUA8 |
Type | 4 Selectable Tones, Live PA |
Standards | UL And CSA |
Description
Public Address/General Alarm Control System, 4 Selectable Tones, Live PA, Height (In.) 2 11/25 in, Width (In.) 10 1/2 in, Depth (In.) 9 1/4 in, Door Station Depth (In.) -, Master Depth (In.) -, Master Height (In.) -, Master Width (In.) -, Distance (Ft.) @ 18AWG -, Distance (Ft.) @ 22AWG -, Talk Channel Output (W) -, Listen Channel Output (W) -, Wiring Conductors -, Wire Type -, Power Source External, Voltage 120V, 240V, 24V, Standards UL and CSA, For Use With 2GUA6, 2GUA7, 2GUA8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN HDMI Economy Cable, 3ft (526-203BK)
- TRIPP LITE USB 3.0 Adapter, Ethernet, Aluminum (U336-000-GB-AL)
- DETEX Exit Door Alarm, 9V Battery, 100dB (EAX-500W GRAY W-CYL)
- ZEUS BATTERY PRODUCTS 12V 14AH SEALED LEAD ACID BATTERY PACK (GA31462001)
- FEDERAL SIGNAL Speaker/Amplifier Connector Kit (AM25CK)
- LOWELL VandalRes Intercom Call (VRIC-2G-4525)
- AIPHONE Intercom (CCS-1A)
- AIPHONE Audio Sub Station, 12VDC (LE-A)
- AIPHONE Chimecom Kit, 6VDC (C-123LW)
- AIPHONE Video Tennant Station, 4-15/16" W x 1" D (GT-1M3)
- AIPHONE Audio Tennant Handset, 3-1/2"Wx7-55/64" H (GT-1D)
- Federal Signal Wired Intercom Systems