Shop All Strobe and Flashing Lights
Federal Signal
Mounting Kit, 7.45in W x 7.50in H, Silver
Mfr # G-KIT-ST
Zoro # G5577236
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 7.5 in
- Depth 7.45 in
- Includes Stainless Steel U-Bracket, Hardware
- Width 7.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # G-KIT-ST
- Zoro # G5577236
- UPC # 782979235712
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 7.5 in |
Depth | 7.45 in |
Width | 7.45 in |
Details
Item | Mounting Kit |
Color | Silver |
Includes | Stainless Steel U-Bracket, Hardware |
Accessory Type | Mounting Kit |
Description
Mounting Kit, Silver, Width 7.45 in, Depth 7.45 in, Height 7.5 in, Includes Stainless Steel U-Bracket, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Leather Gloves, White, S, PR (2140-S (7))
- CONDOR Leather Palm Gloves, Pig Grain, Tan, L, PR (4TJZ1)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM52)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Spandex, Neoprene (EXO-MPLG-06-XXL)
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM200B)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-120A)
- FEDERAL SIGNAL StreamLine Low Profile LED Light, 90-240VAC, Green, 4 Flash Patterns (LP22LED-090-240G)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (225XL-024A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3TL-120A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red (LP3ML-024R)
- ZORO SELECT Warning Light, Strobe Tube, Amber, 120VAC (2ERP5)
- Federal Signal Strobe and Flashing Lights