Shop All Emergency Vehicle Sirens & Loudspeakers
Federal Signal
Mini Siren, 11-16 VDC, 100W
Mfr # MS4000
Zoro # G6028994
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 100 W
- Impedance Depends On Speaker Selected
- Frequency Range 725 to 1575 Hz
- Operating Temp. Range -30 Degrees to 65 Degrees C
- Height 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # MS4000
- Zoro # G6028994
- Country of Origin United States
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Height | 1.3 in |
Depth | 5.7 in |
Width | 6.3 in |
Overall Depth | 6 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 5 1/2 in |
Description
Automotive Siren System, Siren Tones Air Horn, Hi-Lo, Wail, Whoop, Yelp, Sound Level Not Applicable, Overall Height 1 1/2 in, Overall Width 5 1/2 in, Overall Depth 6 1/2 in, Features Faceplate Switching or Remote Control Style, Includes Universal Bracket, Standards SAE Class A, Input Voltage 9/15V DC, Maximum Frequency 1,575 Hz, Maximum Operating Temperature 149 Degrees F, Minimum Frequency 725 Hz, Minimum Operating Temperature -22 Degrees F, Operating Current 10 A, Output Voltage 60V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Jhj-8, 8 Ton (453308)
- MAXXIMA Clearance Marker Light, FMVSS J592e, P2, PC (M09300Y)
- FORTRESS MARINE ANCHORS FX-37 21lb Anchor f/46-51' Boats (FX-37)
- LUVERNE TRUCK EQUIPMENT BRACKET KIT (581444)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 2-2/5 In. H (EPBA)
- FEDERAL SIGNAL Siren and Light Control System, Platinum (SSP3000B)
- FEDERAL SIGNAL Speaker, 100 Watt (750501)
- FEDERAL SIGNAL Rumbler Intersection Clearing System (RUMBLER-3)
- FEDERAL SIGNAL Back Up Alarm, 102dB, 12 to 24VDC, Black (210240-W)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 12 to 24VDC, Black (210239-W)
- VESTIL Siren, Hand Crank, Metal, Bracket Mount (SIREN-100-BM)
- Federal Signal Automotive Lighting