Shop All Automotive Warning & Marker Lights
Federal Signal
Mini Light Bar, LED, Red, Permanent
Mfr # NVG10-4RF
Zoro # G4881663
product price: $893.99
/ea
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Voltage 12V DC
- Lamp Type LED
- Includes Mounting Hardware
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # NVG10-4RF
- Zoro # G4881663
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Length | 10" |
Width | 12-1/2" |
Manufacturers Warranty Length | 5 yr. |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Red, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Diameter Not Applicable, Number of Heads 4, Maximum Brightness Not Applicable, Series HighLighter, Includes Mounting Hardware, Mount Type Screw, Mount Style Surface, Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-3/4 x 1-11/16 in. (PA4468)
- AUTOTEX Wiper Arm, Wet Radial Type, 26" Size (201514N)
- STAMPEDE 19-C SILVERADO/SIERRA 1500 CREW CAB SIDEWINDS TAPE-ONZ 4PC CHROME (6014-8)
- SKF Shaft Seal, 1 x 1-1/2 x 1/4", CRWA1, Nitrile (9878)
- FEDERAL SIGNAL Warning Light, LED, Red, 120VAC (191XL-S120240R)
- FEDERAL SIGNAL Warning Light, Strobe, Red, 120VAC (151XST-S120R)
- FEDERAL SIGNAL Flashing LED Light, LED, Amber, 6-13/32in L (607101-02SB)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3M-012-048A)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-R)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Blue, 120VAC (141ST-120B)
- ABRAMS 3/4" Round 1 LED Bullet Clearance Light - Amber (BCL-R1-A)
- Federal Signal Automotive Lighting