Shop All Automotive Warning & Marker Lights
This Product is Discontinued
Federal Signal
Mini Light Bar, LED, Blue, 15-13/16" L (Discontinued)
Mfr # 454101HL-03
Zoro # G2480219
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Blue
- Voltage 12V DC
- Lamp Type LED
- Includes Built-In On/Off Switch, Lighter Plug
- Features 360 Degrees Light Distribution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 454101HL-03
- Zoro # G2480219
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 3 in |
Length - Vehicle Lighting | 15 13/16 in |
Manufacturers Warranty Length | 5 yr. |
Width - Vehicle Lighting | 7 in |
Overall Height | 3 in |
Overall Depth | 8 3/8 in |
Overall Length | 15 5/16 in |
Description
Low Profile Mini Light Bar, Light Type Mini Light Bar, Light Color Blue, Wattage Not Applicable, Lens Color Blue, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 15 5/16 in, Overall Diameter Not Applicable, Overall Height 3 in, Overall Depth 8 3/8 in, IP Rating Not Applicable, Compatible Vehicle Type Not Applicable, Number of Heads 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.