Shop All Hanging Work Lights
Federal Signal
Mini Light Bar, LED, Amber, Permanent
Mfr # NVG10-AAF
Zoro # G4844721
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads 4
- Width 12-1/2"
- Standards SAE J845, Class 1
- Manufacturers Warranty Length 5 yr.
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # NVG10-AAF
- Zoro # G4844721
- Country of Origin United States
- Category Hanging Work Lights
Dimensions
Width | 12-1/2" |
Manufacturers Warranty Length | 5 yr. |
Length | 10" |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Diameter Not Applicable, Number of Heads 4, Maximum Brightness Not Applicable, Series HighLighter, Includes Mounting Hardware, Mount Type Screw, Mount Style Surface, Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Qh1200t3/cl 144 replacement light bulb lamp (QH1200T3/CL 144 LIGHT BULB / LAMP)
- COMPONENT HARDWARE Warm White LED Hood Lamp 12W (LED-40000W-B)
- SATCO 25 W CA8 Incandescent - Frost - 1500 Hours - 200L - Candelabra Base - 120V - 2-Pack (S3778)
- ILC Replacement for Damar Hs85sl/5k E26 replacement light bulb lamp (HS85SL/5K E26 DAMAR)
- FEDERAL SIGNAL Mini Light Bar, LED, Amber, Permanent (NVG10-4AF)
- GROZ Worklight, LED, Floodlight, 15W (55016)
- STREAMLIGHT Waypoint Rechargeable Pistol Grip Spotlight W/ A/C, Yellow (STL44910)
- MILWAUKEE TOOL Rechargeable Worklight Kit, 12.0V, LED (49-24-0146, 48-22-6625)
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 7600lm (T90060)
- HUBBELL WIRING DEVICE-KELLEMS LED, Work Light, 25 ft., 18/2 (HBLWL25LED)
- STREAMLIGHT Stinger Ds LED Hl- Light Only-Lime (75489)
- Federal Signal Hanging Work Lights