Shop All Emergency Vehicle Sirens & Loudspeakers
Federal Signal
Microphone Controlled Siren, 11 to 15 VDC
Mfr # 650001
Zoro # G5883726
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 100 W
- Standards SAE J1849
- Decibels Depends On Speaker Selected
- Width 2 in
- Impedance Depends On Speaker Selected
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 650001
- Zoro # G5883726
- UPC # 604586746170
- Country of Origin Spain
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Width | 2 in |
Height | 1 in |
Overall Width | 8 1/2 in |
Overall Depth | 5 1/2 in |
Overall Height | 2 in |
Description
Automotive Siren System, Siren Tones Wail, Sound Level Not Applicable, Overall Height 2 in, Overall Width 8 1/2 in, Overall Depth 5 1/2 in, Features Microphone Controlled Siren Amplifier and Light Functions, Includes Amplifier Mounting Brackets, Horn Ring Transfer, Microphone Control Head, Microphone, Standards SAE J1849, Input Voltage 12V DC, Maximum Frequency 1,550 Hz, Maximum Operating Temperature 140 Degrees F, Minimum Frequency 725 Hz, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE OX TRACKPRO WEIGHT DISTRIBUTION HITCH, 800 LB. TONGUE WEIGHT CAPACITY (BXW0850)
- PRO-SET VALVE CORE (TLVCS)
- FOUR SEASONS INTERNATIONAL 4100-SERIES 12-11 (34002)
- WIX FILTERS Fuel Filter #Wix 33626 (33626)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 2-1/2" H (210239-S)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 2-2/5 In. H (EPBA)
- FEDERAL SIGNAL Back Up Alarm, 102dB, 12 to 24VDC, Black (210240-W)
- FEDERAL SIGNAL Rumbler Intersection Clearing System (RUMBLER-3)
- FEDERAL SIGNAL Mini Siren, 11-16 VDC, 100W (MS4000)
- FEDERAL SIGNAL Speaker, 100 Watt (750501)
- ABRAMS Eco 100 Watt Siren Speaker (ECS-100)
- Federal Signal Emergency Vehicle Sirens & Loudspeakers