Shop All Automotive Warning & Marker Lights
Federal Signal
Low Profile Warning Light, Strobe, Red
Mfr # LP3T-120R
Zoro # G2408077
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Voltage 120V AC
- Lamp Type Strobe Tube
- Mounting T-Mount
- Height 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LP3T-120R
- Zoro # G2408077
- UPC # 782979204220
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 5 1/8 in |
Diameter | 3 1/8 in |
Details
Item | Low Profile Warning Light |
Color | Red |
Voltage | 120V AC |
Lamp Type | Strobe Tube |
Mounting | T-Mount |
Standards | UL, CUL, CSA, CE |
Flashes per Minute | 65 to 95 |
Power Source | 120V AC |
Lamp Life | 7,000 hr |
Rating | IP66, NEMA 4X |
Lens Design | Screw-on Dome |
Housing Material | Polycarbonate |
Lens Material | Polycarbonate |
Light Output | 2.2 Joules |
Operating Temp. | -31 Degrees to 150 Degrees F |
Current Drawn | 0.13A AC |
Description
Low Profile Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 65 to 95, Light Output 2.2 Joules, Lamp Life 7,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting T-Mount, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source 120V AC, Current Drawn 0.13A AC, Height 5 1/8 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN MARINE Roller-9"X2" Side 1/2"Shaft, #86475 (86475)
- WHITESIDE Mechanic Seat, 23" H, Steel, 4 Wheels (HRAS3NM)
- SPARTAN POWER 25 Feet of Red 2/0 AWG Spartan Power Battery Cable with Reel (BULK2/0AWG25FTRED)
- SKF Shaft Sleeve, Dia. 1.185 in. to 1.190 in. (99118)
- FEDERAL SIGNAL Directional Lightstick, LED, Amber, 48 in L (SL8S-A48)
- FEDERAL SIGNAL Flashing LED Light, LED, Amber, 4-5/16 in L (607123-02SB)
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Blue (131DST-120B)
- FEDERAL SIGNAL LED Beacon, Blue, 4-43/64" H, 6-1/2" dia. (LP800-B)
- FEDERAL SIGNAL Warning Light, LED, Red, 120VAC (191XL-S120240R)
- FEDERAL SIGNAL Stop-Turn-Tail Lamp, LED, Red, 4-5/16 in. L (607100-04SB)
- FEDERAL SIGNAL CHROMED PLASTIC BEZEL (QL64MC)
- Federal Signal Automotive Lighting