Shop All Automotive Warning & Marker Lights
Federal Signal
Low Profile Warning Light, Strobe, Red
Mfr # LP3T-12-48R-M1
Zoro # G3343103
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 48V DC
- Lamp Type Strobe Tube
- Light Output 2.2 Joules
- Color Red
- Current Drawn 0.10 to 0.44A DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LP3T-12-48R-M1
- Zoro # G3343103
- UPC # 782979204176
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 5 1/8 in |
Diameter | 3 1/8 in |
Details
Item | Low Profile Warning Light |
Voltage | 12 to 48V DC |
Lamp Type | Strobe Tube |
Light Output | 2.2 Joules |
Color | Red |
Current Drawn | 0.10 to 0.44A DC |
Housing Material | Polycarbonate |
Mounting | T-Mount |
Standards | UL, CUL, CSA, CE |
Rating | IP66, NEMA 4X |
Lens Material | Polycarbonate |
Operating Temp. | -31 Degrees to 150 Degrees F |
Power Source | 12 to 48V DC |
Lens Design | Screw-on Dome |
Lamp Life | 7,000 hr |
Flashes per Minute | 65 to 95 |
Description
Low Profile Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 65 to 95, Light Output 2.2 Joules, Lamp Life 7,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting T-Mount, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source 12 to 48V DC, Current Drawn 0.10 to 0.44A DC, Height 5 1/8 in, Voltage 12 to 48V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Service Port, 59946 (59946)
- MAYHEW DOMINATOR 24-S 31" OAL (MY60147)
- WAI GLOBAL STRND OSGR 12V 10T CW (19614N)
- TIE 4 SAFE G70 3/8" Clevis Grab Hooks Tow Chain Hook Flatbed Truck Trailer Tie Down, 2PK (FH406-38-2)
- FEDERAL SIGNAL Turn Lamp, LED, Amber, 6-13/32 in. L (607106-02SB)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP3M-120G)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3E-120R)
- FEDERAL SIGNAL Warning Light, LED, Red, 120VAC (191XL-S120240R)
- FEDERAL SIGNAL Back Up Lamp, LED, Clear, 4-5/16 in. L (607124-05SB)
- FEDERAL SIGNAL CHROMED PLASTIC BEZEL (QL64MC)
- TRUCK-LITE Base Mount, Led, Yellow Rectangular, 4 Diode, Marker Clearance Light, P2, 19 Series Male Pin, 12V (19250Y3)
- Federal Signal Automotive Warning & Marker Lights