Shop All Automotive Warning & Marker Lights
Federal Signal
Low Profile Warning Light, Strobe, Green
Mfr # LP3M-120G
Zoro # G1872333
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Lamp Type Strobe Tube
- Input Voltage 120 V AC
- Lens Color Green
- Light Output 2.2 Joules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LP3M-120G
- Zoro # G1872333
- UPC # 782979207825
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Diameter | 3 1/8 in |
Height | 5 13/16 in |
Details
Item | Low Profile Warning Light |
Voltage | 120V AC |
Lamp Type | Strobe Tube |
Input Voltage | 120 V AC |
Lens Color | Green |
Light Output | 2.2 Joules |
Current Drawn | 0.10A AC |
Color | Green |
Housing Material | Polycarbonate |
Mounting | (M) 1/2 in NPT w/Locknut |
Includes | Surface Gasket |
Standards | UL, CUL, CSA |
Flashes per Minute | 65 to 95 |
Lamp Life | 7,000 hr |
Lens Design | Screw-on Dome |
Rating | Type 4X, IP66 |
Operating Temp. | -31 Degrees to 150 Degrees F |
Lens Material | Polycarbonate |
Power Source | 120V AC |
Application | Control Panel |
Lamp Life (Hours) | 4,000 hr. |
Description
Low Profile Warning Light, Color Green, Lamp Type Strobe Tube, Flashes per Minute 65 to 95, Light Output 2.2 Joules, Lamp Life 7,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (M) 1/2 in NPT w/Locknut, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source 120V AC, Current Drawn 0.10A AC, Height 5 13/16 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Thread Gauge Kit, 9" L x 5" W (TG16)
- DU-HA TruckCab InteriorUnderseatStorage, Organizer, Gun Case–Ford, 20031 (20031)
- ANCOR Battery Cable Assembly, 4 AWG (21mm²) Wire, 3/8" (9.5mm) St (189137)
- KFI KFI Can-Am Defender Rear DT Bumper (101610)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3T-12-48R-M1)
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Blue (131DST-120B)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP6-120B)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Amber, 24VDC (AV1-LED-024A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3E-120A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP6-120A)
- ECCO Beacon Light, Amber, 3-7/64" H (7460CA)
- Federal Signal Automotive Warning & Marker Lights