Shop All Automotive Warning & Marker Lights
Federal Signal
Low Profile Warning Light, Strobe, Blue
Mfr # LP1-120B
Zoro # G4828354
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Voltage 120V AC
- Lamp Type Strobe Tube
- Mounting Vacuum
- Height 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LP1-120B
- Zoro # G4828354
- UPC # 782979201465
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 2 5/8 in |
Width | 5 in |
Depth | 2 5/16 in |
Details
Item | Low Profile Warning Light |
Color | Blue |
Voltage | 120V AC |
Lamp Type | Strobe Tube |
Mounting | Vacuum |
Standards | UL, CSA |
Light Output | 30 Candela |
Rating | IP65, NEMA 4X |
Flashes per Minute | 80 |
Housing Material | Polycarbonate |
Lens Design | Dome |
Lens Material | Polycarbonate |
Operating Temp. | -31 Degrees to 150 Degrees F |
Lamp Life | 4,000 hr |
Power Source | 120V AC |
Current Drawn | 0.06A AC |
Description
Low Profile Warning Light, Color Blue, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 30 Candela, Lamp Life 4,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Vacuum, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP65, NEMA 4X, Power Source 120V AC, Current Drawn 0.06A AC, Width 5 in, Depth 2 5/16 in, Height 2 5/8 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2.5 Inch Red Round Marker/Clearance Light With 7 LED (5622517)
- MAXXIMA Clearance Marker, 6LED, P2PC, 1-1/4In, Amber (M09400Y)
- RIGID INDUSTRIES Rocker Switch 3 Position And Lighted (40181)
- MTD Wheel Asm-Drive 11 (934-04699)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-BW)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3T-12-48R-M1)
- FEDERAL SIGNAL Beacon Light, Pipe/Permanent, 5-45/64 in H (420222-02)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Amber, 12VDC (141ST-012A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP6-120B)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP3M-120G)
- MAXXIMA Clearance Light, LED, Red, Round, 2-1/2 Dia (AX10RG-KIT)
- Federal Signal Automotive Warning & Marker Lights