Shop All Automotive Warning & Marker Lights
Federal Signal
Low Profile Warning Light, Strobe, Amber
Mfr # LP6-120A
Zoro # G1404505
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Voltage 120V AC
- Lamp Type Strobe Tube
- Mounting Surface
- Height 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # LP6-120A
- Zoro # G1404505
- UPC # 782979200635
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 3 5/8 in |
Diameter | 5 in |
Details
Item | Low Profile Warning Light |
Color | Amber |
Voltage | 120V AC |
Lamp Type | Strobe Tube |
Mounting | Surface |
Standards | UL, cUL, CSA |
Power Source | 120V AC |
Housing Material | Polycarbonate |
Current Drawn | 0.10A AC |
Operating Temp. | -31 Degrees to 150 Degrees F |
Flashes per Minute | 65 to 95 |
Lens Design | Screw-on Dome |
Lamp Life | 7,000 hr |
Light Output | 2.2 Joules |
Rating | NEMA 4X |
Lens Material | Polycarbonate |
Lens Color | Amber |
Description
Low Profile Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 65 to 95, Light Output 2.2 Joules, Lamp Life 7,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Surface, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 120V AC, Current Drawn 0.10A AC, Height 3 5/8 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Raybestos Frict Brake Pad Set, Pgd655M (PGD655M)
- THE NOCO CO NOCO Genius Boost PRO 3000 Amp UltraSafe Lithium Jump Starter - GB150 (GB150)
- T-H MARINE Hot Trim Floor Mounted Trim Control (HT1DP)
- STENS Paddle 780-188 For Toro 104-2753 (780-188)
- FEDERAL SIGNAL Warning Light, LED, Amber, Surface, Rect, 5 L (LP1-012A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP1-120B)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Red, 24VDC (AV1-LED-024R)
- FEDERAL SIGNAL Beacon Light, Magnetic, 5-7/64 in. H (220360-02)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3E-120R)
- FEDERAL SIGNAL Scene Light, Fresnel, LED, 584 lm, 12VDC (QL73LEDSCENE)
- GROTE Low-Profile Bar Lamp (49142)
- Federal Signal Automotive Warning & Marker Lights