Shop All Automotive Warning & Marker Lights
Federal Signal
Low Profile Warning Light, Strobe, Amber
Mfr # LP3P-120A
Zoro # G1143527
original price:
$124.99
9% off
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Strobe Tube
- Voltage 120V AC
- Input Voltage 120 V AC
- Lens Color Amber
- Light Output 2.2 Joules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # LP3P-120A
- Zoro # G1143527
- UPC # 782979203322
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 5 3/4 in |
Diameter | 3 1/8 in |
Details
Item | Low Profile Warning Light |
Lamp Type | Strobe Tube |
Voltage | 120V AC |
Input Voltage | 120 V AC |
Lens Color | Amber |
Light Output | 2.2 Joules |
Current Drawn | 0.10A AC |
Color | Amber |
Housing Material | Polycarbonate |
Mounting | (F) 1/2 in NPT |
Includes | Surface Gasket |
Standards | UL, CUL, CSA |
Lens Design | Screw-on Dome |
Lens Material | Polycarbonate |
Operating Temp. | -31 Degrees to 150 Degrees F |
Lamp Life | 7,000 hr |
Rating | Type 4X, IP66 |
Power Source | 120V AC |
Flashes per Minute | 65 to 95 |
Lamp Life (Hours) | 7,000 hr. |
Material | polycarbonate |
Application | Control Panel |
Description
Low Profile Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 65 to 95, Light Output 2.2 Joules, Lamp Life 7,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (F) 1/2 in NPT, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source 120V AC, Current Drawn 0.10A AC, Height 5 3/4 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN Mini Cooper 13-07 Shock Absorber, 19-216003 (19-216003)
- GMS GMS: Rim 1-1/8'', Arr 1179, US26D, Standard TP, 5pin, A2 US1 (GMS-R118-AW-26D-AR-A2)
- MAXTRAC REAR LOWERING SHACKLES (411120)
- A & I PRODUCTS Hitch Pin, Machined, 1/2" x 4 1/4 6" x3" x1" (A-HPL101)
- FEDERAL SIGNAL Perimeter Light, LED, Hood Mt, White, 5 In (MPS650-WW)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-AW)
- FEDERAL SIGNAL Lo Prof Mini Strobe, Blu, Perm, Strobe Tube (LP6-012-048B)
- FEDERAL SIGNAL Scene Light, Fresnel, LED, 584 lm, 12VDC (QL73LEDSCENE)
- FEDERAL SIGNAL Lightbar, LED, Flat, 24 LEDs, 8 Heads (SL8S-A)
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Blue (131DST-120B)
- OPTRONICS Optronics O24-A32RBP Red Lens for Surface Mount Marker & Clearance Lights with Reflex (O24-A32RBP)
- Federal Signal Automotive Warning & Marker Lights