Shop All Automotive Warning & Marker Lights
Federal Signal
Low Profile Warning Light, Strobe, Amber
Mfr # LP3P-012-048A
Zoro # G4828467
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Strobe Tube
- Mounting (F) 1/2 in NPT
- Height 5 3/4 in
- Standards UL, CUL, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LP3P-012-048A
- Zoro # G4828467
- UPC # 782979203278
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 5 3/4 in |
Diameter | 3 1/8 in |
Details
Item | Low Profile Warning Light |
Color | Amber |
Lamp Type | Strobe Tube |
Mounting | (F) 1/2 in NPT |
Standards | UL, CUL, CSA |
Power Source | 12 to 48V DC |
Operating Temp. | -31 Degrees to 150 Degrees F |
Housing Material | Polycarbonate |
Rating | IP66, NEMA 4X |
Flashes per Minute | 75 |
Lens Material | Polycarbonate |
Lamp Life | 7,000 hr |
Lens Design | Screw-on Dome |
Current Drawn | 0.10 to 0.44A DC |
Light Output | 2.2 Joules |
Description
Low Profile Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 75, Light Output 2.2 Joules, Lamp Life 7,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (F) 1/2 in NPT, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source 12 to 48V DC, Current Drawn 0.10 to 0.44A DC, Height 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Muffler Assembly, 50359 (50359)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0809-054)
- WESTWARD Battery Cable, 3/0 ga, 10ft., Red (19YD87)
- NATIONAL Generator Drive End Bearing, 203-FF (203-FF)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3M-012-048A)
- FEDERAL SIGNAL Flashing LED Light, LED, Amber, 4-5/16 in L (607123-02SB)
- FEDERAL SIGNAL Beacon Light, 12/24VDC, Black Housing (220260-02)
- FEDERAL SIGNAL Emergency Light, 12-LED, Amber (MPS121U-A)
- FEDERAL SIGNAL LED BEACON (462250-02)
- FEDERAL SIGNAL Perimeter Light, LED, Hood Mt, Blue, 5 In (MPS650-BB)
- TYC Parking / Side Marker Light 1997-1999 Buick LeSabre, 12-5034-01 (12-5034-01)
- Federal Signal Automotive Warning & Marker Lights